Shop All Casement Window Locks
Prime-Line
Bronze, Left Hand, Casement Window Locking Handle Single Pack
Mfr # H 3543
Zoro # G100935568
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # H 3543
- Zoro # G100935568
- UPC # 49793035431
- Country of Origin China
- Category Casement Window Locks
Details
Finish | Bronze |
Description
This is a left-handed casement locking handle in a bronze finish with mounting holes 2-3/8 in. on center. The handle is diecast construction with the handle sweeping slightly to the left. This allows a more comfortable grip to open to the left when there are dual casement windows with a center rail dividing them. For the matching right-hand casement locking handle see Prime-Line part H 3544.Used on casement windows Mounting holes are 2-3/8 in. on center Left handed as viewed form inside looking out Diecast construction in bronze Matching handle use Prime-Line part H 3544 Sweeping handle has a comfort grip A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: ZINC Dummy Mortise Cylinder 1" Duranodic Anodized Bronze, PK 2 (SMC00-DUM-DU)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base, Load Capacity: 3000 lb (BNYLB2-TEL)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002424)
- ALTRONIX Power Supply 4PTC 24Vac @ 4A (ALTV244CB)
- PRIME-LINE Right-Handed, White, Casement Locking Handle with Offset Base Single Pack (H 3821)
- PRIME-LINE Project-In Locking Handle, Right Hand, 9/16 in. hook, Heavy White Bronze Single Pack (H 3609)
- PRIME-LINE Diecast Bronze, Left Handed Vinyl or Wood Casement Lock Single Pack (H 3572)
- PRIME-LINE Left-Handed, White, Casement Locking Handle with Offset Base Single Pack (H 3820)
- PRIME-LINE Project-In Locking Handle, Right Hand, 7/16 in. hook, Heavy White Bronze Single Pack (H 3607)
- PRIME-LINE Project-In Locking Handle, Left Hand, 7/16 in. hook, Heavy White Bronze Single Pack (H 3606)
- STRYBUC Two-Point Mortise Lock (16-680SS)
- Prime-Line Casement Window Locks