Bronze, High-Impact Plastic, Giant Screen Door Viewer Single Pack
Mfr # U 9916
Zoro # G200935123
Key Features
- Finish Bronze
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9916
- Zoro # G200935123
- UPC # 49793099167
- Country of Origin China
- Category Door Viewers
Details
Finish | Bronze |
Description
This door viewer is constructed of high-impact plastic and comes in a bronze color. It features a large viewing screen of almost 2 inch in diameter and a reversed prism mirrored clear-image. The giant screen door viewer can be installed on doors ranging from 1-3/8 inch to 2 inch thick. Performance Note: With sufficient outdoor lighting, this viewer provides only arm’s length viewing. Installation Note: For best results when using viewer at night, ensure there is ample lighting illuminating the immediate area where viewer is to be installed. Use less lighting inside than that which is illuminating the exterior side of the entry door.
- •Allows arm's length viewing
- •Requires a 1-3/4 inch hole for mounting
- •Features 2 inch screen view
- •High-impact bronze plastic
- •Fits doors 1-3/8 inch to 2 inch thick
- •Ample lighting is required
- •1-3/4 inch hole saw and drill will be required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Clear Hooks and Strips, Plastic, 16 Picture Strips/15 Hooks/22 Strips (17232ES)
- CAR DEALER DEPOT Tag Self-Laminating Key Tags (250 Per Box): White Pk (403-WHI)
- BLUM Quickfix Boring Template for Hinges and Baseplates (65.7500.03)
- ELEMENTS BY HARDWARE RESOURCES 288 mm Center-to-Center Matte Black Naples Cabinet Bar Pull (368MB)
- PRIME-LINE 9/16 in., Satin Nickel, 200 Degree Door Viewer (U 10348)
- PRIME-LINE Viewer Door Sb 160 Degree Brs U 9895 (8518466)
- PRIME-LINE Prime-Line Digital Door Viewer Kit, (U 11187R)
- PRIME-LINE 1 in., Satin Nickel, 130 Degree Door Viewer (U 10314)
- PRIME-LINE 1/2 in., Brass, 160 Degree Door Viewer Single Pack (U 9983)
- PRIME-LINE Privacy Door Viewer Cover, 9/16 in. Inside Diameter Ring Fits Door Viewer Single Pack (S 4793)
- IVES COMMERCIAL Solid Brass Thick Door 120 Degree Door Viewer Satin Chrome Finish (701B26D)
- Prime-Line Door Accessories