Shop All Deadbolt Locks
Prime-Line
Bronze Deadlock with Single Cylinder and Angle Strike, Chrome Finish Single Pack
Mfr # SE 15332
Zoro # G300934989
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # SE 15332
- Zoro # G300934989
- UPC # 18418153324
- Country of Origin China
- Category Deadbolt Locks
Description
This Prime-Line SEGAL Deadbolt is fabricated with your utmost safety and security in mind. The solid high strength bronze alloy construction ensures that the deadbolt will stand up when you need it most. The unit features a jimmy-proof design that helps prevent forced entry when attempts are made to spread apart the door frames. The SEGAL Deadbolt can be mounted to a 1-3/8 in. to 2-3/8 in. thick wooden or metal door and includes: - FLAT strike - Rim cylinder - 2 keys - Cylinder trim ring - Fasteners - Mounting plate - Tamper resistant shutter guard The SEGAL Deadbolt is available in a variety of different models, offering alternative locking and keyed features including: SE 15728, SE 15306, SE 15318 and SE 15332.Constructed of high strength bronze alloy, built tough to help secure entry doors against forced entry Components come in a beautiful, corrosion resistant, brushed chrome plated finish Designed with a time-tested, jimmy-proof mechanism that helps prohibit forced entry by separation of door from jamb Features surface mounting installation with cross-bolt locking Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 6" (6SB26D)
- EKENA MILLWORK 2 7/8"H x 1/2"P x 2"TP x 96"L Moulding, PVC (MLD03X02X96SWPV)
- PRIME-LINE 20PK WHT Frame Corner (PL 14336)
- MSI Urbanslat White 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0722)
- PRIME-LINE Single Cylinder Rim Deadlatch, Diecast, Brass Single Pack (U 9956)
- PRIME-LINE Commercial Door Deadbolt Lock, Aluminum, Laminated Swing Hook Lock Single Pack (J 4558)
- PRIME-LINE Prime-Line E2308 Deadlatch Door Strike in Antique Brass (5275318)
- PRIME-LINE Deadbolt, Solid Bronze Alloy, Brushed Brass, Angle and Flat Strike (SE 15361)
- PRIME-LINE Prime Line Products Pocket Door Roller N6527 (N6527)
- PRIME-LINE Bronze Deadlock with Single Cylinder and Flat Strike, Brass Single Pack (SE 15326)
- MEDECO MEDECO: Maxum M3: Commercial BiAxial - Single Deadbolt - Backset 2-3/8" - 26 - Satin Chrome (11TC603-26-DLT)
- Prime-Line Deadbolt Locks and Deadlatches