Shop All Deadbolt Locks
Prime-Line
Bronze Deadlock, 667F, 1 Cylinder, Keyed Alike, Brushed Chrome Single Pack
Mfr # SE 15728
Zoro # G000935088
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # SE 15728
- Zoro # G000935088
- UPC # 18418157285
- Country of Origin China
- Category Deadbolt Locks
Description
This keyed alike Segal Deadlock by Prime-Line Products features a surface-mounted housing that is constructed of solid high-strength bronze alloy, and it comes in a beautiful brass-plated finish. Its jimmy-proof design locks with the turn of the keyed cylinder from the exterior, or the thumbturn on the interior. This lock helps to prevent forced entry and mounts to wood or metal doors. It includes an angle strike, and it is designed to prevent forced entry by prohibiting the spreading apart of door frame from door. This lock is easy to install with only a few simple tools.Constructed of high strength bronze alloy, built tough to help secure entry doors against forced entry Components come in a beautiful, corrosion resistant, brass plated finish Designed with a time-tested, jimmy-proof mechanism that helps prohibit forced entry by separation of door from jamb Features surface mounting installation with cross-bolt locking Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-14, PK50 (3MRK6)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Storeroom Lever (GAL-1180L-R-626)
- OMNIFILTER Rubber O-Ring , 3PK (OK25-DC6-S18)
- ESSEX Self Contained Access Control Keypad (SKE-26I)
- PRIME-LINE Prime Line Products Pocket Door Roller N6527 (N6527)
- PRIME-LINE Dead Lock Dbl Cylinder (U9972)
- PRIME-LINE Single Cylinder Deadbolt Brass Slam Lock with Flat and Angle Strikes Single Pack (SE 14326)
- PRIME-LINE Bronze Deadlock, 666A, Single Cylinder, Angle Strike, Brass Single Pack (SE 15316)
- PRIME-LINE Single Cylinder Deadbolt in Bronze Construction, 4-1/2 in., Brushed Chrome Single Pack (SE 15328)
- PRIME-LINE Commercial Door Deadbolt Lock, Aluminum, Laminated Swing Hook Lock Single Pack (J 4558)
- GLOBAL DOOR CONTROLS GLC Series Satin Chrome Grade 3 Residential Keyed Alike Single Cylinder Deadbolt (GLS660-SCH-KA-626)
- Prime-Line Door Locks and Deadbolts