Shop All Door Latch Guards
Prime-Line
Bright Brass Contemporary Door Reinforcer
Mfr # U 10262
Zoro # G300933708
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-3/4 in.
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 10262
- Zoro # G300933708
- UPC # 49793102621
- Country of Origin United States
- Category Door Latch Guards
Dimensions
Height | 1-3/4 in. |
Details
Finish | Polished Brass |
Description
This contemporary design reinforces and repairs doors. Assists in preventing forced entry. Use on wood or metal doors with mortise or drive-in latches. Accommodates key-in knob locksets or deadbolts.Designed for single bore doors with a 2-3/4 in. backset Helps protect against a forced entry For use on doors 1-3/4 in. thick that have mortise or drive-in latches Solid brass in bright brass finish Pre-punched for mounting Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Balboa Ice 24 In. X 6 In. Matte Ceramic Floor And Wall Tile, 17PK (ZOR-PT-0379)
- ZORO SELECT Bracket, Track, Box, 1-3/4"L x 4-1/2"W (4PE66)
- ZORO SELECT O-Ring, Dash 006, Viton, 0.07 In., PK100 (U38871.006.0012)
- KLINGERSIL 1 1/4 in. 300# 1/8 in. Klinger Thermoseal ring gasket, 5PK (6400-01250-300RG-2)
- PRIME-LINE 2-3/4 in. Door Lock Steel Brass-Plated Flip-Action Door Lock (U 9887)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish Single Pack (U 10260)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish Single Pack (U 9537)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish Single Pack (U 9547)
- PRIME-LINE 12 in. Gray Painted Steel Constructed Latch Shield, For Swing-In Doors Single Pack (U 9513)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Bronze Finish Single Pack (U 10744)
- ZORO SELECT Door Latch Guard, Aluminum, Steel, 11"L x 3"W (1HHL8)
- Prime-Line Door Latch Guards