Shop All Door Strikes
Prime-Line
Brass Victorian-Style Mortise-Lock Door Strike Single Pack
Mfr # E 2435
Zoro # G100933410
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Length 1-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # E 2435
- Zoro # G100933410
- UPC # 49793024350
- Country of Origin China
- Category Door Strikes
Dimensions
Length | 1-1/2 in. |
Details
Finish | Brass |
Description
For the perfect addition to your home security needs, look no further than this Victorian-Style mortise lock door strike. Each plate is made from solid steel and is finished in bright brass. The included adjustable tab easily provides non-handed installation. For best results, follow the installation instructions included with each package. These strikes are easy to install using only a few simple tools. For further dimensional information, please see the line drawing.Constructed of durable stamped steel Comes in a beautiful, corrosion resistant, brass plated finish Designed for use with deadbolt and deadlatch door locks on hinged swinging doors Features industry standard design features and includes all installation fasteners Easy to install with only a few simple tools Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B6777 Satin Stainless Steel Hook (B6777)
- AMERIMAX HOME PRODUCTS ELBOW ""A"" 3""X4"" ALUM WHT (47264)
- HEATH-ZENITH Door Chime Contemp Wht (SL-2735-02)
- ZORO SELECT Screw In Hook, Black Vinyl Coated (4ERY1)
- PRIME-LINE Two Piece Adjustable Door Strike, Chrome Plated Single Pack (U 10278)
- PRIME-LINE Maximum Security Latch Strike, 1-1/4 in. x 7-7/8 in., Steel, Brass Plated Single Pack (U 9426)
- PRIME-LINE Extended Lip Strike, 3 in., Solid Brass Construction, Polished Finish Single Pack (E 2345)
- PRIME-LINE Schlage, Brass Plated Steel T-strike Single Pack (E 2467)
- PRIME-LINE U9495 Door Strike Adjustable Asa (7510258)
- PRIME-LINE Maximum Security Combination Strike, 11 in., Stamped Steel, Heavy Duty Single Pack (U 9427)
- KWIKSET T Strike (83028-023)
- Prime-Line Door Strikes