Shop All Cabinet Locks
Prime-Line
Brass Spring-Loaded Keyed, Surface Mount Cabinet Lock Single Pack
Mfr # U 10667
Zoro # G000934005
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 10667
- Zoro # G000934005
- UPC # 49793106674
- Country of Origin China
- Category Cabinet Locks
Description
This Cabinet and Drawer Lock by Prime-Line Products is constructed of diecast and stamped steel materials, and it comes in a beautiful corrosion-resistant, brass-plated finish. This lock features a spring-loaded, self-latching design, and it fits up to a 1 in. thick panels. Use this lock on cabinet doors and drawers where safe storage of items is desired. These cabinet and door locks are excellent for keeping important or dangerous items out of the reach and access of little hands. Not available keyed alike.Components of this casement and awning sash lock are constructed of stamped steel and diecast materials Lock keeper comes in a zinc plated finish that resists corrosion Lock housing and lever come finished in a corrosion resistant, bronze painted finish Designed for use with left handed casement windows Easy to install with a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Living Style Cream 18 In. X 36 In. Matte Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0037)
- H & H INDUSTRIAL PRODUCTS Pro-Series Plate Type Demagnetizer 110V/1Ph (3401-0601)
- DELTANA Satin Chrome Radius Hinge (S44R426D)
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Satin Etch Tempered Glass (3068pri1501SATT)
- PRIME-LINE Drawer and Cabinet Lock, 7/8 in., Diecast, Stainless Steel, 9/16 in (U 9943KA)
- PRIME-LINE 9/16 in., Diecast and Steel, Stainless Steel finish, Drawer and Cabine (U 9943)
- PRIME-LINE Drawer and Cabinet Lock, 1-3/8 in., Diecast, Stainless Steel, 1 in (U 9950KA)
- PRIME-LINE DRAWER LOCK 1-1/8""CHR KA (CCEP 9945KA)
- PRIME-LINE Drawer and Cabinet Lock, Mortise Single Pack (U 10666)
- PRIME-LINE Cabinet Lock, 5/8 in., Diecast with Steel Cams, Chrome, Keyed Different Single Pack (MP4454)
- OLYMPUS Olympus: 721DW IC 26D 1 1 / 4 26D (OLY-721DW-26D)
- Prime-Line Cabinet Locks