Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish Single Pack
Mfr # U 9549
Zoro # G200933280
Key Features
- Height 1-3/8 in.
- Finish Brass
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9549
- Zoro # G200933280
- UPC # 49793095497
- Country of Origin China
- Category Door Latch Guards
Dimensions
Height | 1-3/8 in. |
Details
Finish | Brass |
Description
Defender Security U 9549 Brass Lock and Door Reinforcer assists in preventing forced entry by reinforcing the weak spot of an entry door. It can be used to reinforce and repair both metal and wood doors. Made of solid brass construction, the lock reinforcer plate comes finished in brass. All the necessary mounting hardware is included for a quick and easy installation. The lock reinforcement plate is pre-punched for mounting. The reinforcer is designed for 1-3/8 inch thick doors that have mortise or drive-in latches. It features one 2-1/8 inch bore with a 2-3/4 inch backset. The door reinforcer is non-recessed. Please refer to the line art drawing for dimensions and compare to your needs before purchasing (Not Universal).
- •ADDED SECURITY – Prevent forced entry by reinforcing the weak spot of an entry door with the non-recessed door lock reinforcer; use to reinforce and repair both metal and wood doors
- •BUILT TO LAST – Made of solid brass construction, the door lock reinforcement plate comes in a brass finish to fit over a single bore hole on your door
- •EASY INSTALLATION – All the necessary mounting hardware is included with the lock reinforcement plate for a quick and easy installation; the door reinforcer plate is pre-punched for mounting
- •DIMENSIONS – The door lock reinforcement plate is designed for 1-3/8 inch thick doors; it features one 2-1/8 inch bore with a 2-3/4 inch backset
- •NOTE - Please refer to the line art drawing for dimensions and compare to your needs before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep (102VA-36)
- EKENA MILLWORK 5 7/8"H x 3/8"P x 96"L Flat Utility Trim Moulding, PVC (MLD06X00X96FLSWPV)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 27/32 in W (75/40 KD)
- IQ AMERICA DP1230A Over-sized Wired Antique Copper Bronze Lighted Pushbutton Doorbell (DP1230A)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish Single Pack (U 9547)
- PRIME-LINE 12 in. Bright Brass, Steel Constructed Latch Shield, For Swing-In Doors 1 Set (U 9514)
- PRIME-LINE 3 in. x 7 in., Stainless Steel, Latch Shield (U 9496)
- PRIME-LINE 1-3/4 in. x 9 in. Thick Solid Brass Lock and Door Reinforcer, 2-1/8 in (U 9588)
- PRIME-LINE 6 in. Gray-Painted Steel Latch Shield with 5/16 in. Offset (U 9509)
- PRIME-LINE Chain Door Guard with Slide Bolt, Solid Brass Single Pack (U 9911)
- DON-JO Don-Jo: WRAP AROUND 80 BLANK - 5-1/4 X 4-1/2" - Silver (DNJ-80-S-CW)
- Prime-Line Door Accessories