Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Bronze Finish Single Pack
Mfr # U 10750
Zoro # G900933993
Key Features
- Height 1-3/4 in.
- Finish Bronze
Product Information
- Brand Prime-Line
- MFR # U 10750
- Zoro # G900933993
- UPC # 49793107503
- Country of Origin China
- Category Door Latch Guards
Dimensions
Height | 1-3/4 in. |
Details
Finish | Bronze |
Description
Defender Security U 10750 Bronze Lock and Door Reinforcer assists in preventing forced entry by reinforcing the weak spot of an entry door. It can be used to reinforce and repair both metal and wood doors. Made of solid brass construction, the lock reinforcer plate comes finished in bronze. All the necessary mounting hardware is included for a quick and easy installation. The lock reinforcement plate is pre-punched for mounting. The reinforcer is designed for 1-3/4 inch thick doors that have mortise or drive-in latches. It features two 2-1/8 inch bores that are 5-1/2 inch on center, with 2-3/8 inch backsets. The door reinforcer is non-recessed. Please refer to the line art drawing for dimensions and compare to your needs before purchasing (Not Universal).
- •ADDED SECURITY – Prevent forced entry by reinforcing the weak spot of an entry door with the non-recessed door lock reinforcer; use to reinforce and repair both metal and wood doors
- •BUILT TO LAST – Made of solid brass construction, the door lock reinforcement plate comes in a bronzes finish to fit over a two bore holes on your door
- •EASY INSTALLATION – All the necessary mounting hardware is included with the lock reinforcement plate for a quick and easy installation; the door reinforcer plate is pre-punched for mounting
- •DIMENSIONS – The door lock reinforcement plate is designed for 1-3/4 inch thick doors; it features two 2-1/8 inch bores that are 5-1/2 inch on center with 2-3/8 inch backsets
- •NOTE - Please refer to the line art drawing for dimensions and compare to your needs before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, White (0053-005)
- DURA-LIFT 0.207 in Wirex2 in Dx25 in L Torsion Springs Yellow Left & Right Wound Pair Sectional Garage Doors (DLTY225B)
- PRIME-LINE 72x38 Chan GRY Snap (P 8053)
- ZORO SELECT O-Ring, Viton, 20mm OD, PK10 (1RHV7)
- PRIME-LINE 6 in. Gray-Painted Steel Latch Shield with 5/16 in. Offset (U 9509)
- PRIME-LINE 2-3/4 in. Door Lock Steel Brass-Plated Flip-Action Door Lock (U 9887)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish Single Pack (U 9547)
- PRIME-LINE 3 in. x 7 in., Stainless Steel, Latch Shield (U 9496)
- PRIME-LINE LATCH GUARD 3""X11""GRAY (U 9503)
- PRIME-LINE 1-3/8 in. x 9 in. Thick Solid Brass Lock and Door Reinforcer, 2-1/8 in (U 9585)
- LOCKEY Latch Protector For Panic Bars Black (LP-B)
- Prime-Line Door Latch Guards