Shop All Bi-Fold Door Knobs
Prime-Line
BiFold DR Repair Kit
Mfr # N 7534
Zoro # G608368844
Sold in multiples of 6 for $38.34
$38.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steel
- Material Steel
- Includes 1 Jamb and Floor Mount Pivot Bracket (N 6543), 1 Bottom Pivot (N 6673), 1 Spring-Loaded 7/8 in. diameter Top Roller Guide (N-6703), 1 Spring-Loaded 1/4 in. diameter Top Pivot (N-6700), 1 Spring-Loaded Bi-Fold Closet Door Top Plastic Pivot (N-6672), 1 Top Pivot Bracket for Acme 2900 Series Bi-Fold Doors (N-6606)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # N 7534
- Zoro # G608368844
- UPC # 49793275349
- Country of Origin China
- Category Bi-Fold Door Knobs
Details
Item | Bi-Fold Door Hardware Repair Kit |
Finish | Steel |
Material | Steel |
Includes | 1 Jamb and Floor Mount Pivot Bracket (N 6543), 1 Bottom Pivot (N 6673), 1 Spring-Loaded 7/8 in. diameter Top Roller Guide (N-6703), 1 Spring-Loaded 1/4 in. diameter Top Pivot (N-6700), 1 Spring-Loaded Bi-Fold Closet Door Top Plastic Pivot (N-6672), 1 Top Pivot Bracket for Acme 2900 Series Bi-Fold Doors (N-6606) |
Description
This bifold closet door pivot and bracket repair kit includes components constructed of steel and plastic, and fits 38 diameter holes It includes one PrimeLine part N 6543 jamb and floor mount pivot bracket, one PrimeLine part N 6673 bottom pivot, one springloaded 78 in diameter PrimeLine part N 6703 top roller guide, one springloaded PrimeLine part N 6700 closet top pivot with 14 in diameter pivot, one springloaded PrimeLine part N 6672 closet top plastic pivot with 38 in diameter pivot and one PrimeLine part N 6606 top pivot bracket These repair parts are used on bifold doors manufactured by Acme, Alliance, Kenna frame and many others Use these components to replace damaged or missing hardware to restore a bifold closet door system to optimal performance Used on doors 1 to 138 in thick and up to 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A RWPA AL)
- M-D DOOR SEAL CINCH 36"" BRN (43337)
- NORTON DOOR CONTROLS Automatic Hydraulic Norton 5700 Low Energy Operator Heavy Duty Interior and Exterior, Aluminum (5740 x 697 Single (2) x 689 PC)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Oil-Rubbed Bronze Contemporary Drawer Pull (BP65017BORB)
- PRIME-LINE BiFold DR Repair Kit (N 7534)
- PRIME-LINE Knob Bifold Brass Cd2 (161903)
- PRIME-LINE 2PK Bifold DR Aligners, 2PK (N 6538)
- PRIME-LINE BiFold DR Repair Kit (N 7283)
- PRIME-LINE Knobs Bi-Fold Door 1 3/4 Snckl (N 7372)
- PRIME-LINE 1PK BRZ Bifold Knob (N 7385)
- MIDWEST FASTENER 4-3/4" Zinc Plated Steel Norwalk Door Knob Spindles 3PK (66165)
- Prime-Line Bi-Fold Door Knobs