Prime-Line

Bi-Fold Closet Track Kit, 72 in. Length, Steel Track, White (1 kit)


product price: $46.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Finish White
  • Size 72 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 72 in.

Details

Finish White

Description

This bi-fold closet track kit is constructed of various materials, and the track comes in a white-painted finish. This kit includes all the hardware necessary for hanging two double-door bi-fold panels, with each individual panel weighing no more than 30 pounds each. The track is pre-cut down to 71-3/4 inch to minimize the need for cutting, and to simplify the installation process. This kit features non-mortise hinges that mount to the jamb surfaces and vertical door stiles. Use this kit to enhance the beauty of a closet with bi-folding doors that fold open, and to gain access to the full width of the closet opening. Unlike by-passing closet doors that only allow access to half of a closet, this bi-folding door hardware will allow for full access of closet. Note: Bi-folding door panels sold separately by other.


  • •Used for the installation or repair of bi-folding closet doors
  • •71-3/4 inch net track length for use with 72 inch door opening
  • •White painted finish
  • •Components in this kit are constructed of steel, plastic and wood
  • •Installation fasteners are included with this item

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.