Bi-Fold Closet Track Kit, 36 in. Length, Steel Track, White (1 kit)
Mfr # 161794-1
Zoro # G000935149
Key Features
- Finish White
- Size 36 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 161794-1
- Zoro # G000935149
- UPC # 78874617945
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Size | 36 in. |
Details
Finish | White |
Description
This bi-fold closet track kit is constructed of various materials, and the track comes in a white-painted finish. This kit includes all the hardware necessary for hanging one double-door bi-fold panel system, with each individual panel weighing no more than 30 pounds each. The track is pre-cut down to 35-3/4 inch to minimize the need for cutting, and to simplify the installation process. This kit features non-mortise hinges that mount to the jamb surfaces and vertical door stiles. Use this kit to enhance the beauty of a closet with bi-folding doors that fold open, instead of one single swinging door. Note: Bi-fold door panels sold separately by other.
- •Used for the installation or repair of bi-folding closet doors
- •35-3/4 inch net track length for use with 36 inch door opening
- •White painted finish
- •Components in this kit are constructed of steel, plastic and wood
- •Will work with a doors up to 30 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINER ELASTOMER GBA-S Bumper, Peak Force: 300 lbs./1,350 N (GBA-102s)
- RCI RCI 6 Series Electric Strikes, 12/24 VAC/VDC Voltage, Stainless Steel (S6507 32D)
- HYDE Push-Style Glazing Points, PK 10 (45760)
- SCHLAGE COMMERCIAL Keys 35101CE (35101CE)
- PRIME-LINE Roller Patio Dr#13562Cd2 (13562)
- PRIME-LINE Lock Patio Door Blk (U9849)
- PRIME-LINE Bi-Fold Closet Track Kit, 72 in., Four Door Hardware pack 1 Kit (164689-1)
- PRIME-LINE Guide Pivot Top16215 Cd2 (N 6544)
- PRIME-LINE Pocket Door Hardware Kit (162450)
- PRIME-LINE Hanger Bypass 3/8Off Cd2 (161151)
- JOHNSON HARDWARE Johnson Aluminum 72 In. Bypass Door Hardware Set (2200722D)
- Prime-Line Sliding Track & Hangers