Shop All Binding Barrels
Prime-Line
Barrel Bolt Lock, 2 in., Steel, Zinc-Plated, Includes Installation Fasteners
Mfr # MP11343-1
Zoro # G411924404
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP11343-1
- Zoro # G411924404
- Country of Origin China
- Category Binding Barrels
Description
These barrel bolt locks are constructed of steel and come in a corrosion resistant zinc-plated finish. These locks can be used in both a horizontal and vertical position, and each pack includes a keeper and fasteners. Locks like these can be used in a wide variety of applications, as they are easy to mount onto the surface of almost any material, without the need for mortising or other prep work. For best results, provide pilot holes slightly smaller in diameter than the fasteners to be used.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, M3 Thread Size, Black Oxide Steel, 2.5mm Head Ht (521203010)
- GRK FASTENERS Deck Screw, 5/16 in x 6 in, Climatek, Round Head, Torx Drive, 50 PK (GRK12235)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M01010.100.0050)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel (74072)
- PRIME-LINE 3/16"-24, 1/4" Brl Lg, ALUMINUM ALUMINUM, 50 PK (9051696)
- PRIME-LINE Unslotted Barrel Nut, #10-24 x 1/2 in., Steel Construction, Chrome Plated 100 Pack (651-0668)
- PRIME-LINE One Way Barrel Nut, #10-24 x 5/8 in., Stainless Steel 100 Pack (642-0454)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 1/2 in., Stainless Steel Construction 100 Pack (642-0101)
- PRIME-LINE 3/16"-24, 1/2" Brl Lg, ALUMINUM ALUMINUM, 50 PK (9051715)
- PRIME-LINE One Way Barrel Nut, #10-24 x 1/2 in., Chrome Plated Steel 100 Pack (651-0648)
- ZORO SELECT Barrel Bolt, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (Z4725)
- Prime-Line Binding Barrels