Shop All Push Nuts
Prime-Line
Axle Hat Push Nuts, 3/8 in., Zinc Plated Steel 10 Pack
Mfr # 9078524
Zoro # G300934033
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Style Axle Hat Push Nuts
- Material STEEL
- Finish ZINC PLATED
- For Screw Size 3/8 in.
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9078524
- Zoro # G300934033
- UPC # 49793129055
- Country of Origin China
- Category Push Nuts
Dimensions
For Screw Size | 3/8 in. |
Size | 3/8" |
Details
Item | Push Nut |
Nut Style | Axle Hat Push Nuts |
Material | STEEL |
Finish | ZINC PLATED |
System of Measurement | Inch |
Description
Axle Hat Nuts, also called cap nuts, are not threaded and are held in place by an inward facing contact points. They can be installed by gently tapping into pace using a hammer or mallet. Hat nuts are most often used to hold wheels in place on dollies/hand trucks, carts, pressure washers, air compressors and etc.
- •Size: 3/8 inch
- •Used to cap axles and exposed ends of rods, shafts or studs
- •Can be tapped into place using a hammer or mallet
- •Contact points on the inside of the nut bite into the shaft to secure it in place
- •Often used to hold wheels on hand trucks and other equipment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 13/64 in Dia., 13/16 in L, Nylon Body, 25 PK (9053PK)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.012.0037)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-9-050)
- TOTALTURF 48391 3 in. x 10 Exterior Phillips Wood Screw, 25 lbs. (TO137803)
- PRIME-LINE Axle Hat Push Nuts, 3/16 in., Zinc Plated Steel 100 Pack (9078469)
- PRIME-LINE Axle Hat Push Nuts, 5/16 in., Zinc Plated Steel 10 Pack (9078505)
- MIDWEST FASTENER #6 Zinc Plated Steel Pushnut Bolt Retainers 50PK (76301)
- ZORO SELECT Retaining Washer, 3/8, 0.564 ID, PK50 (16FWRT375062)
- MIDWEST FASTENER 5/16" x 7/8" Hex Head Thread Cutting Nuts 1 12PK (39547)
- MIDWEST FASTENER 6mm x 13mm Zinc Plated Steel Push Nut Bolt Retainers 20PK (933604)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Push Nuts 8PK (34143)
- Prime-Line Push Nuts