Shop All Push Nuts
Prime-Line
Axle Hat Push Nuts, 1/4 in., Zinc Plated Steel 100 Pack
Mfr # 9078488
Zoro # G300933869
product price: $11.49
/pk 100, $0.11/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Axle Hat Push Nuts
- Material STEEL
- Finish ZINC PLATED
- For Screw Size 1/4 in.
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9078488
- Zoro # G300933869
- UPC # 49793126078
- Country of Origin China
- Category Push Nuts
Dimensions
For Screw Size | 1/4 in. |
Size | 1/4" |
Details
Item | Push Nut |
Nut Style | Axle Hat Push Nuts |
Material | STEEL |
Finish | ZINC PLATED |
System of Measurement | Inch |
Description
Axle Hat Nuts, also called cap nuts, are not threaded and are held in place by an inward facing contact points. They can be installed by gently tapping into pace using a hammer or mallet. Hat nuts are most often used to hold wheels in place on dollies/hand trucks, carts, pressure washers, air compressors and etc.Size: 1/4 inch Used to cap axles and exposed ends of rods, shafts or studs Can be tapped into place using a hammer or mallet Contact points on the inside of the nut bite into the shaft to secure it in place Often used to hold wheels on hand trucks and other equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPLI0-800500-100P)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 25 PK (5MXD2)
- ARROW FASTENER Heavy Duty Staples, P35, 0.26 x 0.19 in ga, Flat Crown, 3/8 in Leg L, Steel, 5040 PK (356)
- ZORO SELECT #10-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (2AE11)
- PRIME-LINE Axle Hat Push Nuts, 3/16 in., Zinc Plated Steel 100 Pack (9078469)
- PRIME-LINE Axle Hat Push Nuts, 3/8 in., Zinc Plated Steel 10 Pack (9078524)
- PRIME-LINE Axle Hat Push Nuts, 5/16 in., Zinc Plated Steel 10 Pack (9078505)
- DISCO Zinc Hex Thrd Cutting Nuts 1/4" Stud Size 9/32" Flange PK100 (262PK)
- ZORO SELECT Retaining Washer, #10, 0.277 ID, PK50 (16FWRT010062)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Washer Cap Push Nuts 30PK (61146)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Washer Cap Push Nuts 20PK (61148)
- Prime-Line Push Nuts