Shop All Window Operators & Covers
Prime-Line
Awning Single Pull Lever Operator w/Escutcheon Plate, Over 2 in. Single Pack
Mfr # TH 23069-1
Zoro # G600935525
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Length (In.) 20-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # TH 23069-1
- Zoro # G600935525
- UPC # 49793830692
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 20-1/2 in. |
Details
Finish | Bronze |
Description
This single pull lever operator is constructed from diecast and comes finished in bronze. It features a simple release clip for quick sash detachment. Used on awning windows by many manufacturers and holds window open in any of five positions.
- •Used to replace worn or missing single pull awning lever operators
- •Easy lever-action operator holds awning sash open at five different positions
- •Regular handing: When viewed from the inside, a regular handle will be pointed to the left when window is in the closed position
- •High pressure diecast zinc case and lever handle, with a steel base plate, sash hook and lever arms
- •Easy to install with the installation instructions, fasteners, and a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x .051" x 2-3/4" Steel Extension Springs 6PK (18583)
- KOOVA 2 All-Purpose Spray Bottle Holder, Easy Install Wall Mount (KV-SPRAYB-2)
- ADFORS Fiberglass Mesh, 8" x 100FT (FCS9592-M)
- MSI Stonegate Interlocking SAMPLE Glass/Stone Blend Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0223-SAM)
- PRIME-LINE 17390-LB Left Hand Metal Casement Window Operator (658492)
- PRIME-LINE 3/8 in., White, Casement Operator Crank Handle (H 3713)
- PRIME-LINE Brz Wind Oper T Handle (17243-2-B)
- PRIME-LINE 3/8 in. Bronze Tee Handle Casement Operator 2 Pack (H 3625)
- PRIME-LINE Window Grid Retainer Pins 25 Pack (PL 15685)
- PRIME-LINE Universal Aluminum Louver Operator Single Pack (H 3546)
- STRYBUC Manual Skylight Operator (36-342-7)
- Prime-Line Window Operators & Covers