Shop All Window Operators & Covers
Prime-Line
Awning Operator, Gray, Right Hand, 2-3/8 in. Link, for Look-Rusco Single Pack
Mfr # H 3694
Zoro # G100935285
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gray
- Length (In.) 5-1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # H 3694
- Zoro # G100935285
- UPC # 49793036940
- Country of Origin China
- Category Window Operators & Covers
Dimensions
Length (In.) | 5-1/4 in. |
Details
Finish | Gray |
Description
This is an awning operator of aluminum diecast construction with a gray baked enamel finish used on Look-Rusco Windows. It is right-handed with a matching crank handle with a 2-3/8 in. link arm. It has an L-shaped mounting hole pattern with a top hole that is off centered. The dimensions from that off centered to hole to the bottom hole are 5-1/4 in. and the 2 horizontal holes in the bottom leg are 1-3/8 in. on center.Diecast Aluminum Construction Baked Gray Enamel Finish L Shaped Mounting Hole Pattern 2-3/8 in. offset Link Arm Right handed (as viewed from inside looking out) Used by Look-Rusco Awning Windows For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Metal Gasket, 3/4 in., 11/64 (304-346-0075)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Square Steel Body, Steel Shackle, 5/8 in W (3KA-0464)
- PERFORMANCE TOOL 270-Pc Hnbr O-Ring Assortment Hdwr Kit-O-Ring, W5201 (W5201)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 9/16 in W (22)
- PRIME-LINE Window Grid Retainer Pins 25 Pack (PL 15685)
- PRIME-LINE 3/8 in., White, Casement Operator Crank Handle (H 3713)
- PRIME-LINE Casement Track for Wood and Vinyl Casement Operators Single Pack (H 3530)
- PRIME-LINE 3/8 in. Bronze Tee Handle Casement Operator 2 Pack (H 3625)
- PRIME-LINE Steel Casement Operator, 8 in. Arm, Teardrop Housing, Aluminum, Left-Handed Single Pack (H 4281)
- PRIME-LINE Jalousie Operator, Reversible, With Three Link Arms, Aluminum Finish Single Pack (H 3557)
- STRYBUC Dual Arm Casement Operator (36-185)
- Prime-Line Window Operators & Covers