Shop All Recreational Vehicle Accessories
Prime-Line
Awning Operator, 25-1/2 in., Diecast/Steel, White Color, Roto Crank Single Pack
Mfr # TH 23010-1
Zoro # G100933311
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 25-12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # TH 23010-1
- Zoro # G100933311
- UPC # 49793530103
- Country of Origin United States
- Category Recreational Vehicle Accessories
Dimensions
Size | 25-12 in |
Details
Color | White |
Description
These awning operators are constructed of high pressure diecast zinc and the case and crank come in a white-colored baked enamel finish. Each operator features a simple detach clip which allows the operator to disengage from the sash's center hook for quick and easy window release. This awning operator mounts on the bottom window sill of crank out awning windows, and holds the sash open at the user's desired location. These operators replace others whose roto gears may have become worn and stripped, or the spline to which the hand cranks attach. Included with each is the operator, a crank, a sash hook and installation fasteners.Used to replace missing, damaged or worn awning operators 25-1/2 in. overall span The case and crank of this operator come in a white-colored baked enamel finish. Drive worm and gear are protected with a corrosion-resistant finish that is gray in color Diecast housing and crank, steel link arms and sash bracket Easy to install with the installation instructions, fasteners, and a few simple tools For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Throttle Control Cable (60-027)
- AFTERMARKET Flat Face Hydraulic Quick Connect Coupler Coupling Set (1/2 NPT) (HYM40-1714)
- ZIPPYPAWS Z-Stitch Floaterz Turtle Dog Toy - Green - Medium (818786014070)
- DB ELECTRICAL Muffler For Ford/ Holland Tractor 9N 2N 8N FO-11 CUSTOM STANLEY DESIGN (1117-6002)
- PRIME-LINE 1 in. Diecast Zinc-Plated Recreational Vehicle RV Window and Vent Crank Handle 2 Pack (R 7007)
- PRIME-LINE Awning Window Operator, Right Hand, Aluminum-Colored Enamel Finish Single Pack (H 3674)
- PRIME-LINE Diecast, Left Hand RV Window Slant Sill Operator Single Pack (R 7020)
- PRIME-LINE 171781-R Right Hand Stanley Awning Window Operator (848911)
- PRIME-LINE 171779-R Pan American Awning Window Operator (848895)
- PRIME-LINE Diecast, Right Hand RV Window Slant Sill Operator Single Pack (R 7021)
- GLOBAL Slide Out Roller, Surface Mount, Model #225. Double Roller, 2006 Powder Coat Black Mount Bracket. (SOR-SM-225-2006)
- Prime-Line Recreational Vehicle Accessories