Shop All Recreational Vehicle Accessories
Prime-Line
Awning Operator, 24 in., Diecast/Steel, Bronze Color, Roto Crank Out
Mfr # EP 24093
Zoro # G900934037
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # EP 24093
- Zoro # G900934037
- UPC # 49793840936
- Country of Origin United States
- Category Recreational Vehicle Accessories
Description
These awning operators are constructed of high pressure diecast zinc and the case and crank come in a bronze-colored baked enamel finish. Each operator features a simple detach clip which allows the operator to disengage from the sash's center hook for quick and easy window release. This awning operator mounts on the bottom window sill of crank out awning windows, and holds the sash open at the user's desired location. These operators replace others whose roto gears may have become worn and stripped, or the spline to which the hand cranks attach. Included with each is the operator, a crank, a sash hook and installation fasteners.Constructed of diecast and steel material Comes in a beautiful, corrosion resistant, white painted finish Designed for use with crank-out awning windows Features a crank handle and wide operator arms Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Silver Streak Toothed Blade Fits Bobcat 112111-01 302-616 (362-616)
- ANCRA CARGO Bulck Commercial Grade 28" Tarp Tie (95828)
- LILLY MILLER Image Weed and Grass Control Granules 8 lb (100524195)
- A & I PRODUCTS BLADE-MOWER, 18-1/2", 5PT 18.5" x3" x0.33" (A-B1EP1050)
- PRIME-LINE Awning Window Operator, Left Hand, Gray-Colored Enamel Finish Single Pack (H 3839)
- PRIME-LINE Diecast, Right Hand RV Window Slant Sill Operator Single Pack (R 7021)
- PRIME-LINE Stanley Awning Operator, Gray, Left Hand, 2-3/16 in. Offset Link Single Pack (H 3673)
- PRIME-LINE Awning Window Operator, Right Hand, Aluminum-Colored Enamel Finish Single Pack (H 3674)
- PRIME-LINE 1 in. Diecast Zinc-Plated Recreational Vehicle RV Window and Vent Crank Handle 2 Pack (R 7007)
- PRIME-LINE Diecast, Left Hand RV Window Slant Sill Operator Single Pack (R 7020)
- CAMCO MALE PLUG W/LANYARD 3/4"" (22103)
- Prime-Line Camping Equipment