Awning Operator, 16-1/8 in., Diecast/Steel, White Color, Roto Crank Single Pack
Mfr # TH 23013-1
Zoro # G700933322
Key Features
- Size 16-1/8 in
- Color White
Product Information
- Brand Prime-Line
- MFR # TH 23013-1
- Zoro # G700933322
- UPC # 49793830135
- Country of Origin United States
- Category Recreational Vehicle Accessories
Dimensions
Size | 16-1/8 in |
Details
Color | White |
Description
These awning operators are constructed of high pressure diecast zinc and the case and crank come in a white-colored baked enamel finish. Each operator features a simple detach clip which allows the operator to disengage from the sash's center hook for quick and easy window release. This awning operator mounts on the bottom window sill of crank out awning windows, and holds the sash open at the user's desired location. These operators replace others whose roto gears may have become worn and stripped, or the spline to which the hand cranks attach. Included with each is the operator, a crank, a sash hook and installation fasteners.
- •Used to replace missing, damaged or worn awning operators
- •16-1/8 inch overall span
- •The case and crank of this operator come in a white-colored baked enamel finish. Drive worm and gear are protected with a corrosion-resistant finish that is gray in color
- •Diecast housing and crank, steel link arms and sash bracket
- •Easy to install with the installation instructions, fasteners, and a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBES FERT SPIKES SUCCLNT 12PK (6703)
- JED Pool Maintenance Kits 5 oz (00-481)
- NYLGLO US Flag, 3 x 5 Ft, Nylon (2130)
- KOHLER Electric Starter (25 098 24-S)
- PRIME-LINE Awning Window Operator, Right Hand, Aluminum-Colored Enamel Finish Single Pack (H 3674)
- PRIME-LINE Stanley Awning Operator, Gray, Left Hand, 2-3/16 in. Offset Link Single Pack (H 3673)
- PRIME-LINE Diecast, Left Hand RV Window Slant Sill Operator Single Pack (R 7020)
- PRIME-LINE 171781-R Right Hand Stanley Awning Window Operator (848911)
- PRIME-LINE 171779-R Pan American Awning Window Operator (848895)
- PRIME-LINE 1 in. Diecast Zinc-Plated Recreational Vehicle RV Window and Vent Crank Handle 2 Pack (R 7007)
- PROGRESSIVE INDUSTRIES Progressive Industries 50AXP Extension Plug for Surge Protector - 50 Amp (50AXP)
- Prime-Line Camping Equipment