Shop All Door Strikes
Prime-Line
ASA Commercial Solid Polished Brass Strike Plate Single Pack
Mfr # U 9484
Zoro # G200935727
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Length 4-7/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # U 9484
- Zoro # G200935727
- UPC # 49793094841
- Country of Origin China
- Category Door Strikes
Dimensions
Length | 4-7/8 in. |
Details
Finish | Polished Brass |
Description
This is a standard ASA commercial strike. Used on wood or metal jambs with most grade 1 locksets. Designed to fit ANSI cut-out (meets ANSI A156.2).
- •Used on wood or metal jambs with most grade 1 locksets
- •Used residentially or commercially
- •Helps secure most exterior doors
- •Solid steel with a polished brass finish
- •Meets ANSI A156.2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes (M-72162)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx4-1/2"H Rubberwood Triangular Mission Bun Foot (BF35RW)
- TRIMLITE 30" x 80" Knotty Alder 3-Panel Mission Shaker Bifold Door and Hardware (2668ska8403BF)
- DIXON Grooved Fitting Gasket, Buna-N, 3" (G300T)
- PRIME-LINE Extended Lip Strike, 3 in., Solid Brass Construction, Polished Finish Single Pack (E 2345)
- PRIME-LINE DOOR STRIKE 5-1/2"" H/C (U 9480)
- PRIME-LINE U9483 Door Strike Stainless Asa (3364411)
- PRIME-LINE Strike Plate Assortd 3Pk (K 5148)
- PRIME-LINE Maximum Security Deadbolt Strike 1-1/8 x 5-7/8 in. with Screws Satin Nickel Finish (U 11122)
- PRIME-LINE U9495 Door Strike Adjustable Asa (7510258)
- BALDWIN ESTATE Lifetime Satin Nickel Strikes Lifetime Satin Nickel (5510.056.TSTR)
- Prime-Line Door Accessories