Shop All Door Latch Guards
Prime-Line
Antique Brass, Chain Door Guard
Mfr # U 9913
Zoro # G100935179
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3-5/16 in.
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9913
- Zoro # G100935179
- UPC # 49793099136
- Country of Origin China
- Category Door Latch Guards
Dimensions
Height | 3-5/16 in. |
Details
Finish | Antique Brass |
Description
This is a solid brass keeper with steel chain door guard. Typically these are used on inswing doors that you may want extra security on. With this door guard properly installed you can safely and securely either vent the room or open your door slightly. All the necessary mounting hardware is included for a quick and easy installation. Additionally this can be used as a child safety lock if mounted high enough for your child to not be able to reach.Components of this heavy-duty chain door guard are constructed of extruded aluminum and solid steel materials All components come in a beautiful, corrosion resistant, satin nickel plated finish Designed for use on hinged entry doors that swing inward, into the dwelling Features a strong, durable welded steel chain Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Pin For 3-1/2" Steel Hinge Satin Nickel (PIN-ST35U15)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- ZORO SELECT 1 in W x 12 in H Stainless steel Continuous Hinge (2ZFU9)
- ZORO SELECT Torsion Spring, 180 Deg, 1.082 OD, Package Quantity: 1 (3HPT3)
- PRIME-LINE 3 in. x 7 in. Steel Bronze-Painted Latch Shield for Out-Swinging Doors (U 9501)
- PRIME-LINE Bright Brass Contemporary Door Reinforcer (U 10262)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Polished (U 11442)
- PRIME-LINE LATCH GUARD OUTSW7"" STL (U 9496)
- PRIME-LINE 6 in. Bright Brass, Steel Constructed Latch Shield, For Swing-In Doors Single Pack (U 9512)
- PRIME-LINE LATCH GARD 3X11"" BRASS (U 10027)
- DON-JO Classic Wrap Around for Alarm LocK 2700, 3000, and 4100 Trilogy with 2-3/4" Backset and 1-3/4" Door (CW2710B)
- Prime-Line Door Surface Protection