Shop All Door Latch Guards
Prime-Line
Antique Brass Chain Door Guard Single Pack
Mfr # U 10533
Zoro # G300935467
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3-7/16 in.
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 10533
- Zoro # G300935467
- UPC # 49793225337
- Country of Origin China
- Category Door Latch Guards
Dimensions
Height | 3-7/16 in. |
Details
Finish | Antique Brass |
Description
This Chain Door Lock by Prime-Line Products is constructed of steel components and comes in a beautiful, corrosion-resistant, antique brass-plated finish. Typically these are used on inswing doors that you may want extra security on. With this door guard properly installed you can safely and securely either vent the room or open your door slightly. All the necessary mounting hardware is included for a quick and easy installation. Additionally this can be used as a child safety lock if mounted high enough for your child to not be able to reach.Components of this heavy-duty chain door guard are constructed of stamped steel and solid steel materials All components come in a beautiful, corrosion resistant, brass plated finish Designed for use on hinged entry doors that swing inward, into the dwelling Features a strong, durable welded steel chain Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Drive Sleeve Assembly, No Key Override (20149900001)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001620)
- ZORO SELECT 3/4 in W x 72 in H White Enamel Continuous Hinge (1CBE9)
- SOSS 1-3/8" W x 5-1/2" H Satin Chrome Concealed Hinge (220US26D)
- PRIME-LINE Door Guard, 5-1/2 in., 2-3/4 in. by 1-3/4 in., Stainless Steel (U 10546)
- PRIME-LINE Satin Nickel, Chain Door Guard (U 10304)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Polished (U 11442)
- PRIME-LINE 12 in. Gray Painted Steel Constructed Latch Shield, For Swing-In Doors Single Pack (U 9513)
- PRIME-LINE Aluminum Latch Bolt Guard Plate Single Pack (U 9481)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Brass Finish Single Pack (U 9558)
- MAJOR Major: Aluma-Guard - AG5-D - Door Guard - Duranodic Finish (MJR-AG5-D)
- Prime-Line Door Surface Protection