Shop All Screen & Storm Door Closers
Prime-Line
Aluminum Standard Duty Screen Door Closer Single Pack
Mfr # K 5067
Zoro # G700922227
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
- Size 10-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # K 5067
- Zoro # G700922227
- UPC # 49793050670
- Country of Origin Taiwan, Province of China
- Category Screen & Storm Door Closers
Dimensions
Size | 10-1/2 in. |
Details
Finish | Aluminum |
Description
This is a standard pneumatic screen door closer for medium weight wood or aluminum outswinging doors. It has a 10-1/2 inch long barrel and has an aluminum finish. It comes complete with mounting brackets and attaching hardware, and features an adjustable closing speed.
- •Used as a screen door closer on wood or aluminum screen doors
- •10-1/2 inch barrel length
- •Adjustable closing speed
- •Aluminum finish
- •Pneumatic closer
- •Mounting hardware included
- •A Phillips head screwdriver is required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC350F-26D)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF244-049)
- NATIONAL GUARD 24" x 30" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT11824X30)
- LCN 4040XPT-3077DE RH AL Door Closer Arms (4040XPT-3077DE RH 689)
- PRIME-LINE Heavy Duty Pneumatic Storm Door Closer, White, 10-3/8 in. Long Single Pack (K 5120)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., Diecast Construction, Brown, Non-Handed Single Pack (KC57US)
- PRIME-LINE Screen Door Closer Kit, 10-1/2 in., Black Painted Finish Single Pack (K 5380)
- PRIME-LINE Porch Spring 1-9/16 in. x 7-3/4 in. x 0.227 Gage (SP 9649)
- PRIME-LINE Storm or Screen Adjustable Door Spring, Adjusts 13-1/2 in. to 16-1/2 in. Single Pack (K 5035)
- PRIME-LINE White Screen and Storm Door Closer Single Pack (K 5118)
- PRIME-LINE 9 in., Aluminum Finish Screen Door Pneumatic Closer Single Pack (K 5103)
- Prime-Line Screen & Storm Door Hardware