Shop All Shower & Bathtub Parts
Prime-Line
Aluminum, Shower Door Top Roller, for Premiere Shower Doors 2 Pack
Mfr # M 6055
Zoro # G900933825
product price: $8.89
/pk 2, $4.45/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
- Size 3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # M 6055
- Zoro # G900933825
- UPC # 49793060556
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Size | 3/4 in. |
Details
Finish | Aluminum |
Description
These shower door roller assemblies are constructed of nylon tires, steel ball bearings and extruded aluminum brackets. They are designed for use with tub enclosure doors manufactured by Premiere Shower doors. These top hung roller assemblies help restore smooth operation to sliding shower doors. Tub enclosure roller assemblies like these are also available with flat edge tires and other types of mounting brackets. These brackets slide into a slot at the top of sliding shower door frames.
- •Used primarily by Premiere Shower Doors and a variety of other shower door manufacturers
- •Design slides into slot in the frame of the door
- •3/4 inch ball bearing roller
- •Extruded aluminum bracket and nylon roller
- •Roller height is adjustable along the diagonal slot
- •Top hung design
- •A Phillips head screwdriver is required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size (406012)
- PARKER Adapter, Steel, 1/8 in x 10 mm Pipe Size (1/8M10FHG8S)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLRS3322101)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/8" Pipe Size (1VFX6)
- PRIME-LINE Frameless Shower Door Bottom Seal, 3/8 in. x 36 in., Vinyl, Clear (M 6258)
- PRIME-LINE Shower Door Bottom Hook Guide, 2-Inch Hole Center Spacing, Plastic (M 6191)
- PRIME-LINE 1/2 in. x 1-5/16 in., Stainless Steel with Plastic Tip, Shower Door Single Pack (M 6014)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 1 In. Strip, Blackr (M 6230)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 3/4 In. Double Tee Shaped Top, clear Single Pack (M 6228)
- PRIME-LINE Guide Shower Door#191680 (M 6058)
- DELTA Delta BathSafety, 12", Traditional Decor (41612-SS)
- Prime-Line Shower & Bathtub Parts