Prime-Line

Aluminum Pipe Wrench, 14 in. Single Pack


product price: $25.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 14 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in.

Description

Has same features as cast iron pipe wrenches. Weighs approximately 40% less than standard cast iron wrenches. For pipes up to 2-1/2 inch in diameter. Wrench is 14 inch in length.


  • •Used to loosen and tighten pipe and fittings
  • •2-1/2 inch jaw capacity
  • •Lightweight aluminum handle
  • •Drop forged ductile steel jaw
  • •Please refer to the line art drawing and compare with your original item before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.