Shop All Pipe Wrenches
Prime-Line
Aluminum Pipe Wrench, 12 in. Single Pack
Mfr # RP77382
Zoro # G200934393
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # RP77382
- Zoro # G200934393
- UPC # 18418002615
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Size | 12 in. |
Description
Has same features as cast iron pipe wrenches. Weighs approximately 40% less than standard cast iron wrenches. For pipes up to 2-1/8 inch in diameter. Wrench is 12 inch in length.
- •Used to loosen and tighten pipe and fittings
- •2-1/8 inch jaw capacity
- •Lightweight aluminum handle
- •Drop forged ductile steel jaw
- •Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 300 ft Tape Measure, 3/8 in Blade (NRS18300)
- OSG Thread Forming Tap, M3.5-0.60, Bottoming, Bright, 0 Flutes (1410101800)
- MAYHEW PUNCH 3/16" PT CENTER 150 LINE (MY15022)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Finish - Machining: Uncoated (13862)
- PRIME-LINE Internal Pipe Wrench 3/8in. Single Pack (RP77361)
- PRIME-LINE 14 in. Pipe Wrench, Heavy-Duty Cast Iron, Red Single Pack (RP77373)
- PRIME-LINE 10 in. Pipe Wrench, Cast Iron Head with Aluminum Rubber Coated Handle Single Pack (RP77381)
- PRIME-LINE Internal Pipe Wrench, Steel, 1/2 in. Single Pack (RP77362)
- PRIME-LINE 3/8 in., 1/2 in. and 3/4 in. Internal Pipe Wrench Set Single Pack (RP77360)
- PRIME-LINE Internal Pipe Wrench, Steel, 3/4 in. Single Pack (RP77363)
- ROTHENBERGER Pipe Wrench, 1.2 kg Weight (70152)
- Prime-Line Pipe Wrenches