Shop All Voice & Data Outlets, Boxes, Faceplates
Prime-Line
Aluminum, Left-Hand, Louver Operator, International Single Pack
Mfr # H 3617
Zoro # G800934144
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # H 3617
- Zoro # G800934144
- UPC # 49793036179
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Finish | Aluminum |
Description
This is a lever style louver or jalousie operator used on International Series 400 windows. It is left-handed and is of aluminum construction, with a grooved stud that attaches to the moving arm on the jalousie or louver frame. Mounting holes are 1 in. on center. Used on International Series 400 windows Left-handed, as viewed from inside looking out Mounting holes are 1 in. on center Aluminum construction with a mill finish Attaches to the moving arm of the jalousie or louver window Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB42)
- VANCO INTERNATIONAL Vanco International 120817X Vanco Bulk Decor Style Brush Wall Plate 1 Gang White (120817X)
- PANDUIT Wire Joint, PK50 (EJN218-216-L)
- ABB Conduit Body Cover, 1/2 in., Clip On (170S)
- MONOPRICE WallPlate, Blank, 2 Hole, White (6727)
- MONOPRICE Surface Mount Box, Cat5e, 1P, White (7090)
- MONOPRICE A/V Wallplate, XLR(M), 3Pin, 2Port (7398)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- MAXPOWER TPH553 Rj45 Surface Wall Jack (MA698932)
- MARINCO Cs8164N Marinco 50A 3Ph 480V A.C. Connector (CS8164N)
- LOCTITE Loctite 442-1835936 638 Retaincompoundslip Fit Max. Strength 50 ml (442-1835936)
- Prime-Line Voice & Data Outlets, Boxes, Faceplates