Shop All Door Latch Guards
Prime-Line
Aluminum Latch Bolt Guard Plate Single Pack
Mfr # U 9481
Zoro # G300934972
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6 in.
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9481
- Zoro # G300934972
- UPC # 49793094810
- Country of Origin China
- Category Door Latch Guards
Dimensions
Height | 6 in. |
Details
Finish | Aluminum |
Description
This is an aluminum latch bolt guard plate, used for both inswinging and outswinging interior and exterior doors. These latch bolt guards help protect against an unwanted forced entry by reinforcing the jamb and bolt area. The inswing application will require some mortising to your jamb, while the outswing application should not require any mortising to your jamb, however each door may be different .
- •Used as a latch guard plate for either inswinging and outswinging doors
- •Helps protect against a forced entry
- •Inswing application will require mortising of your jamb
- •Extruded aluminum, anodized
- •Can be used with strike latch Prime-Line part E 2234
- •All the necessary mounting hardware is included for a quick and easy installation
- •A Phillips head screwdriver is required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-20D)
- ZORO SELECT O-Ring, Dash 007, Buna N, 0.07 In., PK100 (U38801.006.0015)
- ASPECT Aspect Stone 6X24 Weathered Quartz Backs (A9080)
- KWIKSET BRSLido Univ Pass Lever (720LL 3 CP)
- PRIME-LINE 2-3/4 in. Door Lock Steel Brass-Plated Flip-Action Door Lock (U 9887)
- PRIME-LINE Keyed Chain Door Guard, Brite Brass Finish (U 9912)
- PRIME-LINE 1-3/4 in. x 9 in. Stainless Steel Lock and Door Reinforcer, 2-1/8 in (U 9586)
- PRIME-LINE Latch Shield, 2-5/8 in. x 12 in., Gray Single Pack (U 9507)
- PRIME-LINE Bright Brass Contemporary Door Reinforcer (U 10262)
- PRIME-LINE 6 in. Gray-Painted Steel Latch Shield with 5/16 in. Offset (U 9509)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish Single Pack (U 9537)
- Prime-Line Door Latch Guards