Shop All Window Balances
Prime-Line
9/16 in. x 38 in. Spiral Tilt Balance, Red Tip Single Pack
Mfr # FH 3820
Zoro # G800935653
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Gray
- Length (In.) 38 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # FH 3820
- Zoro # G800935653
- UPC # 49793355058
- Country of Origin United States
- Category Window Balances
Dimensions
Length (In.) | 38 in. |
Details
Finish | Gray |
Description
This spiral tilt balance is constructed of a mill-finished metal tube measuring 9/16 inch in diameter. The FH series spiral balance features 2 available rod extensions; one measures 3/4 inch and the other 1-3/4 inch The colored nylon bushings of these spiral tilt balances indicate their spring and sash weight for which the balances were designed: white = standard; red = medium and blue or black = heavy. These spiral balances are used on vinyl single hung tilt windows.
- •Can be used on vinyl hung tilt windows
- •Red colored nylon bushing indicates medium spring weight
- •Adjustable weight range
- •38 inch length and 9/16 inch diameter
- •Maximum weight rating is 25 lbs.
- •Please refer to the line art for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Prescott Mezcla 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0167)
- SECURITRON Dummy Push to Exit Bar, 36 in.W (DTSB-CL)
- EKENA MILLWORK Standard Legacy Architectural Grade PVC Corbel, 3"W x 10"D x 10"H (CORP03X10X10LGY)
- FATH Hinge (095K4545F00)
- PRIME-LINE 9/16 in. x 26 in. Spiral Tilt Balance, Red Tip Single Pack (FH 2620)
- PRIME-LINE 18 in. Spiral Tilt Balance, Red Tip Single Pack (FL 1820)
- PRIME-LINE 38 in. x 9/16 in. Spiral Non-Tilt Balance, Red Tip Single Pack (FJ 3820)
- PRIME-LINE 26 in. Window Block and Tackle Sash Balance (FA 2540)
- PRIME-LINE Steel, Tilt Balance Tension Tool Single Pack (H 3787)
- PRIME-LINE 9/16 in. x 29 in., Red Tipped, Spiral Tilt Balance Single Pack (FH 2920)
- WRS 30" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5030R)
- Prime-Line Window Balances