Shop All Window Balances
Prime-Line
9/16 in. x 23 in. Spiral Tilt Balance, Red Tip Single Pack
Mfr # FH 2320
Zoro # G000935514
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gray
- Length (In.) 23 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # FH 2320
- Zoro # G000935514
- UPC # 49793351753
- Country of Origin United States
- Category Window Balances
Dimensions
Length (In.) | 23 in. |
Details
Finish | Gray |
Description
This spiral tilt balance is constructed of a mill-finished metal tube measuring 9/16 in. in diameter. The FH series spiral balance features 2 available rod extensions; one measures 3/4 in. and the other 1-3/4 in. The colored nylon bushings of these spiral tilt balances indicate their spring and sash weight for which the balances were designed: white = standard; red = medium and blue or black = heavy. These spiral balances are used on vinyl single hung tilt windows.Constructed of metal tubing, a nylon bushing and steel tensioning spring Tubing comes in an unfinished, corrosion resistant, milled finish Designed for use with vertical sliding, single hung and double hung windows that are equipped with spiral balances like these Features 2 available rod extensions Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing Prime-Line part H-3787 tilt balance tension tool can be ordered separately For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2802-017)
- ZORO SELECT O-Ring, EPDM, Dash 220, 1-3/8, 1.637, PK25 (U38869.012.0137)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.2 (S80PD SAT 626)
- WRS 23" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Yellow Tip (01-5023Y)
- PRIME-LINE 8 Pound, Wood Sash Balance, Steel Single Pack (H 3579)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 100 Top and FS 152 Bottom 1 Set (FS 292B)
- PRIME-LINE 21 in. x 9/16 in. Spiral Non-Tilt Balance, Blue Tip Single Pack (FJ 2130)
- PRIME-LINE 18 in. Spiral Tilt Balance, Red Tip Single Pack (FL 1820)
- PRIME-LINE 26 in. Spiral Tilt Balance, Blue Tip Single Pack (FH 2630)
- PRIME-LINE Spiral Balance, FR Series, Non-Tilt, 19 in., 3/8 in., Red Bearing Single Pack (FR 1920-343)
- STRYBUC 26in Window Channel Balance (60-251)
- Prime-Line Window Balances