Prime-Line

9/16 in. Bore 200-Degree Solid Brass. Bright Brass Finish, Door Viewer


product price: $10.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Finish Polished Brass
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Finish Polished Brass

Description

This U.L. Listed door viewer is constructed of a solid brass housing, and it comes in a polished brass finish. The lens of this viewer is made of glass and it features a 200 degree angle of view. Viewer can be installed on doors from 1-3/8 inch thick to 2-1/8 inch thick, with a required 9/16 inch diameter hole for installation of viewer. Door viewer is designed to help keep you safe when answering your door and is ideal for day or night viewing with adequate exterior lighting. Easy to install and it is used by many. Inside viewer covers (not included with this item) prevent reversed visibility through door viewers from the exterior of the home, increasing the security and privacy of your home.


  • •These door viewers are designed to add an additional security measure to your home, allowing for safer visitor checks
  • •The lens in this viewer provides a 200 degree viewing area
  • •This U.L. Listed viewer lens is constructed of glass
  • •This door viewer's housing is constructed of solid brass and comes in a polished brass finish
  • •With only a few simple tools, this door viewer is easy to install
  • •Used on doors 1-3/8 inch to 2-1/8 inch thick
  • •Requires 9/16 inch hole saw and drill to install
  • •Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.