Shop All Kickplates
Prime-Line
8 in. x 34 in., Stainless Steel, Door Kick Plate Single Pack
Mfr # J 4619
Zoro # G200921874
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # J 4619
- Zoro # G200921874
- UPC # 49793046192
- Country of Origin United States
- Category Kickplates
Details
Finish | Stainless Steel |
Description
This is a 8 inch x 34 inch stainless steel kick plate. It features pre-punched mounting holes and includes necessary mounting hardware. This plate has a removable PVC protective coating.
- •Designed for use on any swinging door to help prevent scuff marks or other damage
- •8 inch x 34 in
- •Pre-drilled mounting holes
- •Stainless steel finish
- •Used on a 36 inch door
- •Installation hardware included
- •A Phillips head screwdriver is required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Red Oak contains 22 Slats (SWW66X94X0375RO)
- LAB LAB:Pin Kit - Super Wedge .003 w/Drawer (EPD003)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP82871128900)
- ROCKWOOD Pull Plate, Round Grip, Aluminum, 4 x16 In (102 X 70C.28)
- PRIME-LINE Kick Plate, 10 in. X 34 in., 313 Bronze Single Pack (J 4693)
- PRIME-LINE Door Kick Plate, 10 in. x 34 in., Satin Nickel Aluminum Single Pack (MP4839)
- PRIME-LINE Kick Plate, 8 x 36 in., Satin Aluminum Single Pack (J 4754)
- PRIME-LINE 6 x 34 in., Aluminum, Door Kick, Polished Brass Plated Single Pack (J 4703)
- PRIME-LINE 10 x 34 in., Aluminum, Door Kick, Satin Finish Single Pack (J 4620)
- PRIME-LINE Door Kickplate, 6 in. x 34 in., Satin Nickel Aluminum Single Pack (MP4837)
- ROCKWOOD Door Protection Plate, 6Hx34W, SS (K1050 6x34.32D316)
- Prime-Line Door Surface Protection