Shop All Casement Window Hinges
Prime-Line
8 in., Stainless Steel, 4-Bar Hinge Casement or Projecting Window 2 Pack
Mfr # H 3626
Zoro # G111924391
product price: $17.59
/pr
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # H 3626
- Zoro # G111924391
- Country of Origin Taiwan, Province of China
- Category Casement Window Hinges
Description
This is a pair of stainless steel 8 inch hinges used on casement or projecting windows. This type of hinge is used by a variety of window manufacturers of wood or vinyl casement windows. When selecting the correct hinge compare the length of the mounting bracket with the length of the bracket from the window hinge to be replaced. Also note whether there are 4 different bars; 3 actuating bars and 1 mounting bracket.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Coreless, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6421WO)
- ZORO SELECT Gasket, Ring, 1 In, Virgin PTFE, White, Temp. Range (F): -450 to 500 (D010150R202027)
- CROWN 8" Bar Cabinet Pull with 5" Center to Center Polished Chrome Finish (CHP108PC)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-1/2" L (85-533WH-1)
- PRIME-LINE 12 in., Stainless Steel, 4-Bar Hinge Casement or Projecting Window 1 Set (H 3628)
- PRIME-LINE 16 in. 4-Bar Casement Hinge, Non-Handed 2 Pack (H 4104)
- STRYBUC Top Hung Storm Hinge Pair 10in (28-93-10)
- STRYBUC Truth RH 10 Hinge Assembly (28-10-14RHSS)
- STRYBUC Truth LH 10in Hinge Assembly (28-10-14LH)
- ACORN MFG Acorn AKBBR Connecticut Style Shutter Hinge Extended (AKBBR)
- STRYBUC Cam Hinge (8-230)
- Prime-Line Casement Window Hinges