8-in-1 Precision Screwdriver, 2X Faster, Magnetic 1 Set
Mfr # DD65901
Zoro # G900934662
Key Features
- Finish Blue & Black
- Size 7-1/2 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # DD65901
- Zoro # G900934662
- UPC # 820909659013
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Size | 7-1/2 in. |
Details
Finish | Blue & Black |
Description
Looking to save time driving or removing screws where a power drill is too big for the job? These DoubleDrive ratcheting screwdrivers feature a new gearing design that drives the rotation of the driver as you turn the handle in both directions, instead of only the selected direction, giving you double the speed of a standard ratcheting screwdriver. The DoubleDrive Precision model is ideal for use on applications with fasteners of smaller sizes, like electronics and jewelry, and it features a magnetic bit holder with an ergonomically contoured grip.
Each DoubleDrive screwdriver comes with four slotted and four Phillip’s bits, each of different size, all stored inside the in-handle storage. These drivers operate like standard ratcheting screwdrivers, but when you grip the collar with your free hand, the DoubleDrive ratcheting mechanism is engaged to then constantly drive as you rotate the handle in both directions. Besides the revolutionary new gearing design that allows you to engage the driver while rotating in both directions, what propels these drivers above standard screwdrivers is the reduction of hand fatigue, as the need to remove your hand from the handle to reposition it is eliminated.
The patented DoubleDrive technology features the latest evolution in ratcheting screwdriver technology, enabling you to drive fasteners at twice the speed of standard ratcheting screwdrivers, with less work. This allows you to drive and remove more screws in half the time. Order yours today and save time and fatigue on future fastening projects.
- •Used to fasten or remove small screws in half the time or less, where standard hand-held screwdrivers take to long and power drills are too strong
- •Set includes a dual drive ratcheting screwdriver with eight different size bits
- •Handle features an in-handle concealed storage compartment for storage of bits
- •Includes a slip-resistant, ergonomic handle with a contoured rubber grip
- •Reduces hand fatigue by allowing the user to complete fastening or removal of screws in half the time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wire Pulling Grip 3/4" to 1" (KPS075SEN)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (98099)
- ZORO SELECT Hanger Vibration Isolator, 130 to 175 lb. (48PW83)
- SP AIR 1/4" Sealed Flat Head Mini Ratchet (SP-7260)
- PRIME-LINE WORKPRO 1299696 41 Piece Ratcheting Screwdriver Set, Chrome Vanadium Steel Single Pack (1299696)
- PRIME-LINE 24 Piece Screwdriver Set, Full Size and Precision Drivers 1 Set (DD65910)
- PRIME-LINE One Way Screw Remover and Driver Multi-Bit Tool for #4, #6, #8 and #10 One-way Screws 1 Set (650-7905)
- PRIME-LINE 37 Piece Stubby Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65907)
- PRIME-LINE 38 Piece Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65905)
- PROTO Phillips, Slotted Bit 10 in, Drive Size: 1/4 in , Num. of pieces:7 (J9323)
- BWT 60101 12-In-1 Precision Screwdriver (295003)
- Prime-Line Multi-Bit Screwdrivers