Shop All Kickplates
Prime-Line
6 x 34 in., Aluminum, Door Kick, Polished Brass Plated Single Pack
Mfr # J 4703
Zoro # G600933804
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # J 4703
- Zoro # G600933804
- UPC # 49793047038
- Country of Origin United States
- Category Kickplates
Details
Finish | Polished Brass |
Description
This is a 6 in. x 34 in. aluminum kick plate with a polished brass plated finish. It features pre-punched mounting holes and includes necessary mounting hardware. This plate has a removable PVC protective coating.Designed for use on any swinging door to help prevent scuff marks or other damage 6 in. x 34 in. Pre-drilled mounting holes Polished brass One piece aluminum Installation hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN PRESTIGE Baldwin Prestige 180MDHXMDLARB11PSV1 Com (91800-037)
- MSI Almond Glossy SAMPLE Ceramic Bull Nose Tile Trim In Beige (ZOR-PT-TR-0111-SAM)
- EKENA MILLWORK 2 1/4"H x 7/8"P x 94 1/2"L Emery Chair Rail (CHA02X01EM)
- ZORO SELECT O-Ring, Dash 909, Buna N, 0.09 In., PK25 (1CRW2)
- PRIME-LINE Kick Plate, 10 in. X 34 in., 313 Bronze Single Pack (J 4693)
- PRIME-LINE Kick Plate, 8 x 36 in., Satin Aluminum Single Pack (J 4754)
- PRIME-LINE Kick Plate, 6 x 36 in., Satin Aluminum Single Pack (J 4753)
- PRIME-LINE 10 x 34 in., Aluminum, Door Kick, Satin Finish Single Pack (J 4620)
- PRIME-LINE Door Kick Plate, 10 in. x 34 in., Satin Aluminum Single Pack (J 4965)
- PRIME-LINE Door Kickplate, 6 in. x 34 in., Satin Nickel Aluminum Single Pack (MP4837)
- ROCKWOOD Door Protection Plate, 10Hx34W, SS (K1050 10X34.32D316)
- Prime-Line Door Surface Protection