Shop All Plumbing Specialty Tools
Prime-Line
6 in. x 6 in. Hardened Steel Faucet Seat Wrench, Tapered Single Pack
Mfr # RP77331
Zoro # G600954854
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 6 x 6 in.
- Color/Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # RP77331
- Zoro # G600954854
- UPC # 18418002448
- Country of Origin China
- Category Plumbing Specialty Tools
Dimensions
Tube Size | 6 x 6 in. |
Details
Color/Finish | Zinc Plated |
Description
Used to remove and install faucet seats. Tapered design should fit most seats. Includes both hex and square tapered ends.Used to remove faucet valve seats 6 in. x 6 in. handle Tapered ends allow for a universal fit into faucet seats Hardened steel construction 90 degree angle allows for optimum leverage Double sided, hex head and square ends Easy to use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hose Guide (141007SRS)
- AMERICAN FILTER CO 4 H, 3 PK (DA29-00020B-AFC-RF-S3-3-69751)
- AMERICAN STANDARD Dual Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7500170.002)
- KOHLER Components Ws Handle Set (77974-4-SN)
- PRIME-LINE 1-3/4 in., 2 in. and 2-1/2 in. 3-Way Plumbers Wrench For Plastic Drain Single Pack (RP77341)
- PRIME-LINE 10-1/2 in. Reach, Steel Basin Wrench Single Pack (RP77335)
- PRIME-LINE Basket Strainer Wrench, Chrome Plated Steel Single Pack (RP77343)
- PRIME-LINE 1/2 in. and 3/4 in. Pipe Nipple Extractor, Red 1 Set (RP77350)
- PRIME-LINE 4 Sided Pop-Up and Drain Strainer Wrench Single Pack (RP77325)
- PRIME-LINE 4-Way Heavy Duty Sillcock Key Single Pack (RP77231)
- JONES STEPHENS 1/2 in. OD Compression Sleeve Puller (J44661)
- Prime-Line Plumbing Tools