Shop All Kickplates
Prime-Line
6 in. x 34 in. Aluminum Satin Finish Door Kick Plate
Mfr # J 4702
Zoro # G800922035
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # J 4702
- Zoro # G800922035
- UPC # 49793047021
- Country of Origin United States
- Category Kickplates
Details
Finish | Aluminum |
Description
This kick plate is constructed from aluminum and comes in a satin aluminum finish. The 34 inch length gives full door coverage on 36 inch wide doors. It comes with pre-punched mounting holes and fasteners for a quick and easy installation.
- •For use with 36 inch wide doors
- •Used on swing-in and swing-out hinged doors
- •These kick plates are 1/32 inch thick
- •Constructed of solid aluminum and comes in a satin aluminum finish
- •These kick plates are designed to prevent damage and scuff marks to door bottoms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACCOURT Type A Window Cover (W4018)
- COMPONENT HARDWARE S/S Economy Drawer Assy with Stainless S (SE90-0020-N)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Left - Aluminum Finish (PH02)
- BALDWIN ESTATE Full Dummy Door Levers Lifetime Brass (5455V.003.FD)
- PRIME-LINE Kick Plate, 6 x 36 in., Satin Aluminum Single Pack (J 4753)
- PRIME-LINE Door Kickplate, 6 in. x 34 in., Satin Nickel Aluminum Single Pack (MP4837)
- PRIME-LINE 6 x 34 in., Aluminum, Door Kick, Polished Brass Plated Single Pack (J 4703)
- PRIME-LINE 10 x 34 in., Aluminum, Door Kick, Satin Finish Single Pack (J 4620)
- PRIME-LINE Door Kick Plate, 10 in. x 34 in., Satin Nickel Aluminum Single Pack (MP4839)
- PRIME-LINE Kick Plate, 10 in. X 34 in., 313 Bronze Single Pack (J 4693)
- IVES Satin Brass Plate 840041234 (840041234)
- Prime-Line Door Surface Protection