Shop All Keyed Pocket & Sliding Door Locks
Prime-Line
6-5/8 in. Diecast, Chrome, Door Handle & Pull, Hook Style, Flush Mount, Sliding Patio Door Lock
Mfr # MP1045
Zoro # G110090370
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP1045
- Zoro # G110090370
- UPC # 49793610454
- Country of Origin United States
- Category Keyed Pocket & Sliding Door Locks
Description
This sliding patio door handle set is constructed of diecast and comes in a chrome plated finish. This flush mounted, hook style handle set features a non-keyed exterior pull and it is non-handed allowing it to be used on both left and right-handed patio sliding doors. This handle set fits all popular flush lock punch-outs using a 6-5/8 in. hole center spacing, and it is used to replace damaged or missing flush mounted, hook style handle sets on sliding glass doors ranging from 1 in. to 1-1/8 in. thick door frames. This item includes 4 different hook lengths, installation instructions and all fasteners necessary for the installation of this handle set, including the 2-11/16 in. keeper that mounts on the jamb. Product Selection Tip: Besides matching the style and type of locking mechanism, the other main specification to match is the measurement of the mounting hole centers, from center to center.Handle set is used to replace damaged or missing flush mount, hook style handle sets on 1 in. to 1-1/8 in. thick sliding glass doorsDesigned for international doorsItem has a 6-5/8 in. hole center spacingConstructed of diecast materials with a chrome finishNon-keyedFor further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 72 in H Bright Nickel Continuous Hinge (4PB21)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RJC5)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-36)
- DON-JO Right Hand Reverse Door Guard for Aluminum Entrance Doors for Pull Handle Interference (GLP307DURHR)
- PRIME-LINE 3-11/16 in., Steel, Mortise Lock, Vertical Keyway, Square Faceplate Single Pack (E 2012)
- PRIME-LINE Patio Sliding Screen Door Grille, 48 in. x 26 in., Aluminum Construction, Bronze Single Pack (PL 15942-1)
- PRIME-LINE MORTISE LOCK KEY BRS (E2294)
- PRIME-LINE Steel Pin Diecast Lever Sliding Door Latch Lever and Plate, Hollyview Single Pack (E 2034)
- PRIME-LINE Prime Line Products D1721 Sliding Glass Door Roller Assty (7050990)
- PRIME-LINE LATCH GUARD 3""X7"" BRASS (U 9502)
- LAWNITATOR 14186 Universal Sliding Glass Door Aluminum Handle Lock Kit (LA570369)
- Prime-Line Keyed Pocket & Sliding Door Locks