Shop All Window Operators & Covers
Prime-Line
5/16 in., White, Casement Operator Crank Handle
Mfr # H 3712
Zoro # G200934317
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Length (In.) 5/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # H 3712
- Zoro # G200934317
- UPC # 49793037121
- Country of Origin China
- Category Window Operators & Covers
Dimensions
Length (In.) | 5/16 in. |
Details
Finish | White |
Description
This Prime-Line H 3533 Diecast Awning Casement Window Handle offers excellent torque for easy opening and closing of windows. It fits most awning operators with a 5/16 inch bore spindle. Made of durable diecast construction, the window handle crank comes in a bronze finish. Use a slotted head screwdriver for easy installation. The bore is held firmly in place with the included set screw. The casement window crank handle replacement features a 3/8 inch bore spindle and a 2-11/16 inch reach. For further dimensional information, please see the line drawing.
- •WINDOW CRANK HANDLE REPLACEMENT – This window crank handle offers excellent torque for easy opening and closing of windows
- •VERSATILE – This casement window crank handle fits most awning operators with a 5/16 inch bore spindle
- •STRONG AND DURABLE – Made of durable diecast construction, the crank window handle replacement comes in a white finish
- •EASY INSTALLATION – Use a slotted head screwdriver for easy installation of the casement window crank; the bore is held firmly in place with the included set screw
- •DIMENSIONS – The crank window replacement parts feature a 5/16 inch bore spindle and a 2-11/16 inch reach; for further dimensional information, please see the line drawing (not universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 17/32 in (90 mm) x 1 7/32 in (31 mm) Brushed Nickel Contemporary Cabinet Knob Backplate Abbeydale (BP224543195)
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet RB45CBX - 16 Lbs. Pull - Pkg Qty 25 (RB45CBX)
- CLING Three Speed Pull Chain Switch (CL81945)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF5PSHK691615M)
- PRIME-LINE Awning Single Pull Lever Operator w/Escutcheon Plate, Over 2 in. Single Pack (TH 23069-1)
- PRIME-LINE Prime Line 17390-LA Left Hand Metal Casement Window Operator (658476)
- PRIME-LINE Truth Hardware Truth Hardware Ellipse Dyad Operator with Crank, White, Pack of 4 (TH 24177)
- PRIME-LINE 9 in. Diecast Aluminum, Surface Mount Right Hand Casement Operator Single Pack (H 3800)
- PRIME-LINE Casement Track for Wood and Vinyl Casement Operators Single Pack (H 3530)
- PRIME-LINE Awning Operator, Gray, Right Hand, 2-3/8 in. Link, for Look-Rusco Single Pack (H 3694)
- ZORO SELECT Casement Window Operator, Bronze (1HGL2)
- Prime-Line Window Operators & Covers