5-Pin Tumbler Diecast Nickel-Plated Mailbox Lock, Florence
Mfr # S 4315
Zoro # G900921815
Key Features
- Finish Nickel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # S 4315
- Zoro # G900921815
- UPC # 49793043153
- Country of Origin China
- Category Cam Locks
Details
Finish | Nickel |
Description
The Prime-Line S 4315 Diecast 5 Pin NA-14 Keyway Mailbox Lock and Key Set makes it easy to secure your mail. It is designed for use with mailboxes manufactured by Florence and C-8715. The mailbox key set comes complete with a 5 pin mailbox lock, 1 cam, and 2 keys. These multi-cam assortments eliminate the need for individual locks. The mailbox key lock set is constructed of diecast, brass, steel, and stamped steel materials. It features a spring steel locking clip. The steel components come finished in a corrosion-resistant zinc-plated finish. The cylinder face comes in a zinc-plated finish. The lock is easy to install with only a few simple tools. Please refer to the line art drawing for dimensions and compare with your needs before purchasing.
- •REPLACEMENT LOCK – This multipurpose Prime-Line replacement mailbox lock is an easy fix and can easily replace lost or broken mailbox locks. Features 1 cam and an NA-14 key
- •WORKS FOR SEVERAL BRANDS – This replacement mailbox lock works with several brands of mailboxes that are residential, cluster mailboxes or community mailboxes
- •INCLUDES – Replacement lock kit includes a total of 5 zinc-plated steel cams, brass pins, a spring steel locking clip and 2 keys.
- •LOCKING SECURITY FEATURE – This lock has a security feature that prevents the key from being removed when in the unlocked position, which prevents forgetting the key, and ensuring the mailbox is locked every time it’s used.
- •NOTE – This mailbox lock unlocks by turning the included keys in a in the clockwise direction and a retaining clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK STL Padlock2 Shackle (M930XKADLHCCSEN)
- ROCKWOOD Door Knocker w/Viewer, Polished Brass (614V.3)
- NEWAGE PRODUCTS T-Molding Transition Strip 9.5mm - Forest Oak (12033)
- PRIME-LINE Sash Balance - 12# (H3630)
- PRIME-LINE 7/8 in. Brass Plated Diecast Cam Lock, Yale Keyway (U 9953)
- PRIME-LINE Key Lock Cylinder Brass (SE 70002)
- PRIME-LINE Defender Security Lock, Cam, Keyed Lock, Y11 Yale Keyway, Stainless Steel, Chrome (U 9941KA)
- PRIME-LINE Prime Line Products Showcase Key Lock U9949 (U9949)
- PRIME-LINE Showcase Window Key Lock, 9/16 in. x 5-1/2 in., Steel, Chrome Plated (U 9949)
- PRIME-LINE Prime Line Products Drawer & Cabinet Lock U9945 (U9945)
- SIMPLEX Push Button Lock, Entry, Key Override (1021C26D41)
- Prime-Line Cam Locks