5-Pin Tumbler Diecast Nickel-Plated Mailbox Lock, Bommer
Mfr # S 4127
Zoro # G100921677
Key Features
- Finish Nickel
- Size 7/8 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # S 4127
- Zoro # G100921677
- UPC # 49793041272
- Country of Origin China
- Category Mailboxes
Dimensions
Size | 7/8 in |
Details
Finish | Nickel |
Description
The Prime-Line S 4127 Diecast 5 Pin Hudson Keyway Mailbox Lock and Key Set makes it easy to secure your mail. It is designed for use with mailboxes manufactured by Bommer and C-8712. The mailbox key set comes complete with a 5 pin mailbox lock, 1 cam, and 2 keys. These multi-cam assortments eliminate the need for individual locks. The mailbox key lock set is constructed of diecast, brass, steel, and stamped steel materials. It features a spring steel locking clip. The steel components come finished in a corrosion-resistant zinc-plated finish. The cylinder face comes in a zinc-plated finish. The lock is easy to install with only a few simple tools. Please refer to the line art drawing for dimensions and compare with your needs before purchasing.
- •REPLACEMENT LOCK – This multipurpose Prime-Line replacement mailbox lock is an easy fix and can easily replace lost or broken mailbox locks. Features 1 cam and a Hudson 1003M key
- •WORKS FOR SEVERAL BRANDS – This replacement mailbox lock works with several brands of mailboxes that are residential, cluster mailboxes or community mailboxes
- •INCLUDES – Replacement lock kit includes a total of 5 zinc-plated steel cams, brass pins, a spring steel locking clip and 2 keys.
- •LOCKING SECURITY FEATURE – This lock has a security feature that prevents the key from being removed when in the unlocked position, which prevents forgetting the key, and ensuring the mailbox is locked every time it’s used.
- •NOTE – This mailbox lock unlocks by turning the included keys in a in the counter-clockwise direction and features a dust cover and a retaining clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Composition Notebook, 7-1/4" x 9-1/4" (A7150BLK)
- DETECTAPRO Metal Detectable Highlighter, Yellow Color Family, 10 PK (HLPENYL)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Clear (TZeS141)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb. Nominal Mass (12870)
- PRIME-LINE Lock Mailbox 5Cam Assort (S4533)
- PRIME-LINE Mailbox Lock, 5 Cam, Nickel Finish, ILCO 1003M Keyway, Opens Counter (S 4140)
- PRIME-LINE Lock Mailbox Bommer 4127 (S4127)
- PRIME-LINE Prime Line Products S4048 Mail Box Lock Keyed Brs S 4048 (1444272)
- PRIME-LINE S 4125C 5 Pin Tumber Mail Box Lock (760833)
- PRIME-LINE Prime Line Products 5-Pin Tumbler Lock S4533 (S4533)
- BERKSHIRE Berkshire SCB-1015-FN-WH Berkshire Curbside Mailbox with Front Numbers-White (SCB-1015-FN-WH)
- Prime-Line Mailboxes & Accessories