Shop All Window Screen Clips & Frame Corners
Prime-Line
4 in., Stainless Steel, Louver Glass Security Clips 10 Pack
Mfr # H 3934
Zoro # G400935169
product price: $10.19
/pk 10, $1.02/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # H 3934
- Zoro # G400935169
- UPC # 49793039347
- Country of Origin China
- Category Window Screen Clips & Frame Corners
Details
Finish | Stainless Steel |
Description
This is a package of 10 security clips that fit onto 4 inch wide louver glass panes. Each are made of high tension spring steel and locks the louver glass securely into place.
- •Used to lock louver glass into frame
- •Fits 4 inch glass
- •Easy to use
- •Made of stainless steel
- •Slips over the edge of glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 36"W x 34"H x 5/8"P (WALP36X34X062LEG)
- KWIKSET Milan Square Privacy Door Lock w/6AL Lat (730MILSQT-514)
- LUCKY LINE Eyelet Spring Snap, L 4 In (4FCL7)
- FALCON 6-Pin Keyblank, G Keyway, Embossed Logo Only, 50 Pack (KB577G (50PK))
- PRIME-LINE 100PK34x516MTL Corner (PL 14294)
- PRIME-LINE 20Pk Wht C Sash Corner (PL 14323)
- PRIME-LINE 100PK34x516WHT Corner (PL 14286)
- PRIME-LINE Prime Line Products PL14856 Steel Sash Window Glazing Clip (6377147)
- PRIME-LINE 1/8 in. Offset Storm Door Panel Clips with Screws, Mill Finish 8 Pack (PL 7955)
- PRIME-LINE Diecast Zinc 1/16 in. Offset Window Screen Clip, Bronze 8 Pack (L 5833)
- PRIME-LINE Flush Screen Clips with Screws 12 Pack (PL 7738)
- Prime-Line Window Screen Clips & Frame Corners