Shop All Multi-Bit Screwdrivers
Prime-Line
38 Piece Screwdriver Kit, 2X Faster, Magnetic 1 Set
Mfr # DD65905
Zoro # G400934667
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Blue & Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # DD65905
- Zoro # G400934667
- UPC # 820909659051
- Country of Origin China
- Category Multi-Bit Screwdrivers
Details
Finish | Blue & Black |
Description
Looking to save time driving or removing screws where a power drill is too big for the job? These DoubleDrive ratcheting screwdrivers feature a new gearing design that drives the rotation of the driver as you turn the handle in both directions, instead of only the selected direction, giving you double the speed of a standard ratcheting screwdriver. The DoubleDrive Full Size model is ideal for use on applications with fasteners of different drives and sizes, and it features a magnetic bit holder with an ergonomically contoured grip and a durable carry pouch.
Each DoubleDrive screwdriver comes with five of each of these bit tips: Phillip’s, slotted, Pozi, star, square and hex, each of different size, with storage available inside the in-handle storage compartment and on the carry pouch. These drivers operate like standard ratcheting screwdrivers, but when you grip the collar with your free hand, the DoubleDrive ratcheting mechanism is engaged, activating a constant drive as you rotate the handle in both directions. Besides the revolutionary new gearing design that allows you to actuate the driver while rotating in both directions, what also propels these drivers to outperform standard screwdrivers is the reduction of hand fatigue, as the need to remove your hand from the handle to reposition it is eliminated.
The patented DoubleDrive technology features the latest evolution in ratcheting screwdriver technology, enabling you to drive fasteners at twice the speed of standard ratcheting screwdrivers, with less work. This allows you to drive and remove more fasteners in half the time. Order yours today and save time and fatigue on future fastening projects.Used to fasten or remove fasteners in half the time or less, where standard hand-held screwdrivers take too long and power drills are too strong Set includes a dual drive ratcheting screwdriver, a 2-1/2 in. extension, a carry pouch and 35 different style and size bits Handle features an in-handle concealed storage compartment for storage of bits Includes a slip-resistant, ergonomic handle with a contoured rubber grip Reduces hand fatigue by allowing the user to complete fastening and removal of screws in half the time
Each DoubleDrive screwdriver comes with five of each of these bit tips: Phillip’s, slotted, Pozi, star, square and hex, each of different size, with storage available inside the in-handle storage compartment and on the carry pouch. These drivers operate like standard ratcheting screwdrivers, but when you grip the collar with your free hand, the DoubleDrive ratcheting mechanism is engaged, activating a constant drive as you rotate the handle in both directions. Besides the revolutionary new gearing design that allows you to actuate the driver while rotating in both directions, what also propels these drivers to outperform standard screwdrivers is the reduction of hand fatigue, as the need to remove your hand from the handle to reposition it is eliminated.
The patented DoubleDrive technology features the latest evolution in ratcheting screwdriver technology, enabling you to drive fasteners at twice the speed of standard ratcheting screwdrivers, with less work. This allows you to drive and remove more fasteners in half the time. Order yours today and save time and fatigue on future fastening projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Spinner Handle Wobble-Fix 150mm 1/4 Sq. Drive (2769NWF-150)
- LYNDEX-NIKKEN Collet, 5C, 1-1/8in (500-072)
- DRILL AMERICA #76 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN76)
- DREMEL Rotary Tool Accessory Kit (730CS)
- PRIME-LINE 24 Piece Screwdriver Set, Full Size and Precision Drivers 1 Set (DD65910)
- PRIME-LINE 37 Piece Stubby Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65907)
- PRIME-LINE One Way Screw Remover and Driver Multi-Bit Tool for #4, #6, #8 and #10 One-way Screws 1 Set (650-7905)
- PRIME-LINE WORKPRO 1299696 41 Piece Ratcheting Screwdriver Set, Chrome Vanadium Steel Single Pack (1299696)
- PRIME-LINE 8-in-1 Precision Screwdriver, 2X Faster, Magnetic 1 Set (DD65901)
- WESTWARD Phillips, Slotted Bit 5 in, Drive Size: 9/64 in , Num. of pieces:4 (401K75)
- WIHA Precision Screwdriver Set (26596)
- Prime-Line Screwdrivers and Nutdrivers