35 in. Window Block and Tackle Sash Balance Single Pack
Mfr # FA 3440
Zoro # G200922185
Key Features
- Length 35 in.
- Finish Mill Finish
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # FA 3440
- Zoro # G200922185
- UPC # 49793350916
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Length | 35 in. |
Details
Finish | Mill Finish |
Description
This non-tilt block and tackle channel balance is constructed of a mill-finished steel U-frame housing. The internal working components include a spring, cord and pulley system, but the plastic top and bottom guide shoes must be selected separately as they are not included with the balance itself. These window counter balances are used to counter-weight the moving sash on single and double hung vinyl windows. If your windows (sashes), are having problems staying up when opened, it may be that your sash balances or hardware needs to be replaced. The sash balances hold the weight of the window pane, over time, the springs can wear out or fail. Replace your sash balance for a smoother operation of your window and allow fresh air to enter your home with a window that stays open.
- •Can be used on most single or double hung windows
- •Heat treated high tension steel spring
- •Will offset the weight of a window between 23 and 30 pounds
- •5/8 inch aluminum channel housing
- •Compare old guide ends and note their dimensions to order the new guide ends
- •Must select the top and bottom guide ends that are sold separately
- •Prime-Line part H 3740 riveting tool can be ordered separately for installation of guide ends
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Safety Latch Assembly, for 1AEZ1, etc. (ER1DS1002)
- US CARGO CONTROL 3/8" x 4' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (38G100DOSL-4)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZE9)
- KINGCORD 5/8 in. x 200 ft. White Twisted Nylon Rope (300481)
- PRIME-LINE 23 in. Window Block and Tackle Sash Balance Single Pack (FA 2220)
- PRIME-LINE 19 in. Window Block and Tackle Sash Balance Single Pack (FA 1820)
- PRIME-LINE 27 in. Window Block and Tackle Sash Balance Single Pack (FA 2610)
- PRIME-LINE 33 in. Window Block and Tackle Sash Balance Single Pack (FA 3230)
- PRIME-LINE 32 in. Window Block and Tackle Sash Balance Single Pack (FA 3140)
- PRIME-LINE 39 in. Window Block and Tackle Sash Balance Single Pack (FA 3820)
- CARGOLOC Nets, 40" x 50" Cargo (32376)
- Prime-Line Tie Downs