Shop All Ratchet Tie Downs
Prime-Line
32 in. Window Block and Tackle Sash Balance Single Pack
Mfr # FA 3250
Zoro # G700922104
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33 in.
- Finish Mill Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # FA 3250
- Zoro # G700922104
- UPC # 49793356222
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Length | 33 in. |
Details
Finish | Mill Finish |
Description
This non-tilt block and tackle channel balance is constructed of a mill-finished steel U-frame housing. The internal working components include a spring, cord and pulley system, but the plastic top and bottom guide shoes must be selected separately as they are not included with the balance itself. These window counter balances are used to counter-weight the moving sash on single and double hung vinyl windows. If your windows (sashes), are having problems staying up when opened, it may be that your sash balances or hardware needs to be replaced. The sash balances hold the weight of the window pane, over time, the springs can wear out or fail. Replace your sash balance for a smoother operation of your window and allow fresh air to enter your home with a window that stays open.Can be used on most single or double hung windows Heat treated high tension steel spring Will offset the weight of a window between 29 and 33 pounds 5/8 in. aluminum channel housing Compare old guide ends and note their dimensions to order the new guide ends Must select the top and bottom guide ends that are sold separately Prime-Line part H 3740 riveting tool can be ordered separately for installation of guide ends For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 8 ft 6 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1806HD)
- FULTON Winch Stap, 2000 Lb., Flat Hook (FW20000101)
- LITTLE GIANT LADDERS Little Giant® Flip-N-Lite Aluminum Platform Step Ladder - 6' - 15270-001 (15270-001)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC211072)
- PRIME-LINE 36 in. Window Block and Tackle Sash Balance Single Pack (FA 3520)
- PRIME-LINE 32 in. Window Block and Tackle Sash Balance Single Pack (FA 3140)
- PRIME-LINE 28 in. Window Block and Tackle Sash Balance Single Pack (FA 2740)
- PRIME-LINE 18 in. Window Block and Tackle Sash Balance Single Pack (FA 1740)
- PRIME-LINE 32 in. Window Block and Tackle Sash Balance Single Pack (FA 3150)
- PRIME-LINE 29 in. Window Block and Tackle Sash Balance Single Pack (FA 2820)
- PRIME-LINE 30 in. Window Block and Tackle Sash Balance Single Pack (FA 2930)
- Prime-Line Tie Downs