Shop All Bath Towel Bars and Hooks
Prime-Line
32 in., Brass, Tub and Shower Towel Bar and Bracket Single Pack
Mfr # M 6094
Zoro # G300935528
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 32 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # M 6094
- Zoro # G300935528
- UPC # 49793060945
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 32 in. |
Details
Finish | Brass |
Description
This tub enclosure towel bar kit includes an extruded aluminum bar and diecast support brackets, all in a brass-plated finish. The bars can easily be cut down to fit the width of shower doors under 32 inch wide. The chrome diecast brackets have threaded studs that insert through the shower door and are held in place with machine screws.
- •Typically used on pre-drilled glass tub and shower enclosures
- •Can be cut to length
- •Features a universal design
- •Extruded aluminum, brass plated
- •Easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Sweat Brass Ball Valve Inline (107-854)
- PRIME-LINE Tub Drain Remover Wrench, Heavy Duty Single Pack (RP77323)
- PARKER Brass Pipe Fitting, FNPT x FNPT x FNPT, 1/2" Pipe Size (8-8-8 FT-B)
- ZORO SELECT 1" x 1/2" FNPT 316 SS Reducing Coupling, Max. Pressure: 300 psi (60RC111N010012)
- PRIME-LINE Replacement Towel Bar, 5/8 in. x 5/8 in. x 18 in., Extruded Aluminum Single Pack (MP59015)
- PRIME-LINE Replacement Towel Bar, 3/4 in. x 3/4 in. x 24 in., Extruded Aluminum Single Pack (MP59027)
- PRIME-LINE Towel Bar Mounting Brackets, 3/4 in., Diecast Construction, Chrome 1 Set (MP59009)
- PRIME-LINE Replacement Towel Bar, 3/4 in. x 3/4 in. x 36 in., Extruded Aluminum Single Pack (MP59030)
- PRIME-LINE Prime Line Products Bi-Fold Door Top Pivot N6700 (N6700)
- PRIME-LINE Replacement Towel Bar, 3/4 in. x 3/4 in. x 18 in., Extruded Aluminum Single Pack (MP59024)
- KOHLER Parallel Towel Arm (23526-BN)
- Prime-Line Bath Towel Bars and Hooks