Shop All Door Weatherstripping & Door Seals
Prime-Line
3/16 in. Gray, Wool Pile, Weatherstrip 18 Foot
Mfr # T 8658
Zoro # G511906065
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # T 8658
- Zoro # G511906065
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Description
This straight-backed weather-stripping is constructed of 5/32 inch 0.156 tall fibers and comes gray in color. This weatherseal weatherization product is designed to resist air, water, sound, mold, mildew, dust and insects from entering into the home. This item can be used on virtually every door and window in a residence to improve the energy efficiency of the home by sealing the gaps and leaks around the doors and windows which allow outside air to enter, and inside conditioned air to escape. Most energy experts agree that a properly weather-stripped home will pay for the cost of weatherizing in energy savings in less than one season alone. Replacement is easy with this 1/4 inch wide straight design that allows you to insert the weather-stripping channels with the use of Prime-Line part T-8763 installation tool. This Zipper Pile is designed to simplify your weather-sealing projects with an effectively sealed perimeter around your windows and doors. This pile weatherstrip comes in 18 ft. lengths, and it will not break down like other felt and foam tape weatherseal products. NOTE: THIS ITEM DOES NOT HAVE AN ADHESIVE BACKING and must install into an existing weather-strip channel.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated, Catch/Latch Length: 1-1/2" (1XPE8)
- EKENA MILLWORK 3"W x 48"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF03X48TRBL)
- NELSON SHIMS Nelson Wood Shims WC8-32-15-50 Composite Shims; 32 Count (8027211)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 4 in. x 4 in. 8 Pack (MP76740)
- PRIME-LINE 7/8 in. to 1-1/2 in. x 7 ft. Black Vinyl Sliding Screen Door Weatherstrip (Single Pack) (B 716)
- PRIME-LINE Ston Swiv Crank Handle (H 3966)
- PRIME-LINE 1/4 in. Gray, Wool Pile, Weatherstrip 18 Foot (T 8659)
- PRIME-LINE Bug Seal Replacement 7' (B 705)
- PRIME-LINE 7/8 in. to 1-3/8 in. x 7 ft. Black Vinyl Sliding Screen Door Weatherstrip (Single Pack) (B 660)
- PRIME-LINE 3/4 in. to 1-3/8 in. x 7 ft., Black Vinyl Sliding Screen Door Weatherstrip (Single Pack) (B 705)
- NATIONAL GUARD Weatherstrip, 8 ft, Black (114NA-96)
- Prime-Line Door Weatherstripping & Door Seals