Shop All Binding Barrels
Prime-Line
3/16"-24, 1/4" Brl Lg, ALUMINUM ALUMINUM, 50 PK
Mfr # 9051696
Zoro # G200935086
product price: $11.59
/pk 50, $0.23/ea
Sold in multiples of 2 for $23.18
$23.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 3/16"-24
- Material ALUMINUM
- Finish ALUMINUM
- Barrel Drive Size Head Type: Truss head slotted
- Barrel Head Style TRUSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9051696
- Zoro # G200935086
- UPC # 49793135513
- Country of Origin China
- Category Binding Barrels
Dimensions
Thread Size | 3/16"-24 |
Barrel Length | 1/4" |
Barrel Drive Size | Head Type: Truss head slotted |
Outside Dia. | 3/16" |
Screw Thread Length | 1/4" |
Dia./Thread Size | 3/16" |
Size | 3/16" X 1/4" |
Details
Material | ALUMINUM |
Finish | ALUMINUM |
Barrel Head Style | TRUSS |
Drive Type | SLOTTED |
Number of Pieces | 50 |
Head Style | TRUSS |
Meets/Exceeds | ASME B1.1 |
Description
Binding/binder posts, also called barrel nuts, are internally threaded and accept a machine screw of the same diameter and thread size. Since the head of a binding post sits nearly flush against the surface, they can be used in applications where there may not be room for a protruding screw tip and hex nut. They can also be used as a substitute for rivets in some cases.
- •Head Type: Truss head slotted
- •Post Outer Diameter and Length: 3/16 inch X 1/4 inch
- •Inner Diameter-Thread Size (Size of Mating Screw): #8-24
- •Accepts included machine screw
- •Sits nearly flush against the surface once installed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (09546)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Hot Dipped Galvanized, 100 PK (M04225.160.0001)
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Brass, 100 PK (03767)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-301)
- PRIME-LINE 3/16"-24, 1/2" Brl Lg, ALUMINUM ALUMINUM, 50 PK (9051715)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 1/2 in., Stainless Steel Construction 100 Pack (642-0101)
- PRIME-LINE One Way Barrel Nut, #10-24 x 1/2 in., Chrome Plated Steel 100 Pack (651-0648)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 5/8 in., Stainless Steel Construction 100 Pack (642-0104)
- PRIME-LINE Unslotted Barrel Nut, #10-24 x 1/2 in., Steel Construction, Chrome Plated 100 Pack (651-0668)
- PRIME-LINE One Way Barrel Nut, #10-24 x 5/8 in., Stainless Steel 100 Pack (642-0454)
- ZORO SELECT Binding Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA58)
- Prime-Line Binding Barrels & Screws