Shop All Binding Barrels
Prime-Line
3/16"-24, 1/2" Brl Lg, ALUMINUM ALUMINUM, 50 PK
Mfr # 9051715
Zoro # G000935026
product price: $8.55
/pk 50, $0.17/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/16"-24
- Material ALUMINUM
- Finish ALUMINUM
- Barrel Drive Size Head Type: Truss head slotted
- Barrel Head Style TRUSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9051715
- Zoro # G000935026
- UPC # 49793132673
- Country of Origin China
- Category Binding Barrels
Dimensions
Thread Size | 3/16"-24 |
Barrel Length | 1/2" |
Barrel Drive Size | Head Type: Truss head slotted |
Outside Dia. | 3/16" |
Dia./Thread Size | 3/16" |
Screw Thread Length | 1/2" |
Size | 3/16" X 1/2" |
Details
Material | ALUMINUM |
Finish | ALUMINUM |
Barrel Head Style | TRUSS |
Drive Type | SLOTTED |
Number of Pieces | 50 |
Meets/Exceeds | ASME B1.1 |
Head Style | TRUSS |
Description
Binding/binder posts, also called barrel nuts, are internally threaded and accept a machine screw of the same diameter and thread size. Since the head of a binding post sits nearly flush against the surface, they can be used in applications where there may not be room for a protruding screw tip and hex nut. They can also be used as a substitute for rivets in some cases. Head Type: Truss head slotted Post Diameter & Length: 3/16 inch X 1/2 inch Inner Diameter-Thread Size (Size of Mating Screw): #8-24 Accepts included machine screw Sits nearly flush against the surface once installed Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (3116FSWS)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK (U33190.025.0086)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, White (190388)
- MIDWEST FASTENER Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 6 PK (33365)
- PRIME-LINE 3/16"-24, 1/4" Brl Lg, ALUMINUM ALUMINUM, 50 PK (9051696)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 1/2 in., Stainless Steel Construction 100 Pack (642-0101)
- PRIME-LINE Unslotted Barrel Nut, #10-24 x 1/2 in., Steel Construction, Chrome Plated 100 Pack (651-0668)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 5/8 in., Stainless Steel Construction 100 Pack (642-0104)
- PRIME-LINE One Way Barrel Nut, #10-24 x 1/2 in., Chrome Plated Steel 100 Pack (651-0648)
- PRIME-LINE One Way Barrel Nut, #10-24 x 5/8 in., Stainless Steel 100 Pack (642-0454)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain (5MA31)
- Prime-Line Binding Barrels